Water Pressure Reducing Valve, 1-1/2 In.

  • Mfr # 11/2 LF 25AUBZ3

  • Zoro # G0846273


product price:  $1,220.28
/ea
Free Shipping & Returns

Key Features

Pipe Size
1 1/2"
Connection Type
FNPT Union x FNPT
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11/2 LF 25AUBZ3
Zoro #
G0846273
UPC #
098268522761
Country of Origin
United States

Dimensions

Pipe Size
1 1/2"
Length
11 3/16 in
Height
9 1/2 in
Overall Height
9 1/2 in
Inlet Connection Size
1 1/2 in
Outlet Connection Size
1 1/2 in

Details

Connection Type
FNPT Union x FNPT
Body Material
Lead Free Cast Copper Silicon Alloy
Max. Pressure
300 psi
Max. Temp.
160 Degrees F
Item
Water Pressure Reducing Valve
Pressure Adjustment Range
25 to 75 psi
Standards
ANSI A112.26.2, ASSE 1003, CSA B356, IAPMO, Standard Plumbing Code Military Standard MIL-V-18146B Type 1
Application
Commercial Use, Residential Use
Strainer
Yes
Preset Pressure Settings
50 psi
Valve Type
Standard
Material
Lead Free Brass
Material of Construction
Lead-Free Brass
Connection
NPT Threaded Female Union Inlet x NPT Female Outlet
Factory Set Pressure
50 psi
Seat Material
Stainless Steel
Disc Material
EPDM
Port Design
Full Port
Outlet Connection Type
NPT
Fluid Temperature - Maximum
180 Degrees F
Inlet Connection Type
NPT
Pilot Adjustment - Minimum
25 psi
Includes Strainer
Strainer Included
Operating Pressure - Maximum
300 psi
Pilot Adjustment - Maximum
75 psi
NSF Certifications for Food and Drinking Water
NSF 61G
Coating/Lining
NSF Listed Fusion Bonded Epoxy Lining and Coating
For Media
Water

Description

Water Pressure Reducing Valve, Valve Type Standard, Strainer Yes, Material Lead Free Brass, Pipe Size 1-1/2 In., Preset Pressure Settings 50 psi, Pressure Adjustment Range 25 to 75 psi, Connection Type FNPT Union x FNPT, Height 9-1/2 In., Length 11-3/16 In., Max. Temp. 160 Degrees F, Max. Pressure 300 psi, Standards ASSE 1003, ANSI A112.26.2, CSA B356, Standard Plumbing Code Military Standard MIL-V-18146B Type 1, IAPMO

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.