5" Wafer Flange Cast Iron Silent Check Valve

  • Mfr # 0500-125WCIBM-T

  • Zoro # G0852591


product price:  $276.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
5"
Connection Type
Flanged
Connection
125 Class Wafer Flange
Body Material
Cast iron
Length
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0500-125WCIBM-T
Zoro #
G0852591
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
5"
Length
7 3/4 in
Width
4 5/8 in
Size
5"
Overall Height
7 3/4 in
Pipe or Tube Size - Check Valves
5 in
Overall Length
7.75 in
Pipe or Tube Size
5 in
Connection Size - Side 1
5 in
Nominal Valve Size
5 in

Details

Connection Type
Flanged
Connection
125 Class Wafer Flange
Body Material
Cast iron
Max. Water Pressure - Valves
200 psi @ 250 Degrees F
Standards
API598, ASME Sec VIII
Item
Silent Check Valve
Connection Type - Check Valves
Flange x Flange
Full Flow - Valves
Yes
Seat Material
Bronze
Max. Temp.
300 Degrees F
Application - Valves
Process Piping
Sub-Category
Iron
Mechanism and Body Design
Inline Silent
Flow - Valves
2,000 gpm
Mounting Orientation - Check Valves
Horizontal, Vertical
Spring Material - Check Valves
Stainless Steel
Max. Pressure
200 psig
Mounting Position
Vertical or Horizontal
Seal Material
Bronze
Cracking Pressure
0.3 psid
Body Material - Valves
Cast Iron
Max. Steam Pressure - Valves
200 psi WSP
Max. Temp. - Valves
300 Degrees F
Item - Check Valves
Check Valve
Min. Temp. - Valves
60 Degrees F
Seal Material - Check Valves
Metal
Cracking Pressure - Check Valves
0.300 to 1.250 psi
Flow Design
Single
Seat Material - Check Valves
Bronze
Material of Construction
cast iron
Flow
2,000 gpm
Spring Material
316 Stainless Steel
Mounting Orientation
Horizontal, Vertical
Seal
EPDM
Type
Silent
Includes Counterweight
No Counterweight
ANSI Flange Class
Class 125
Valve Body Style
Inline
Silent Check
Silent
Connection Type - Side 2
Wafer
Operating Temperature - Maximum
300 Degrees F
Check Mechanism
Swing
Check Mechanism Material
Bronze
Operating Temperature - Minimum
60 Degrees F
Connection Type - Side 1
Wafer
Maximum Pressure - Steam
200 psi
For Media
Process Piping
Maximum Pressure - Operating
200 psi

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Silent, Body Material - Valves Cast Iron, Pipe or Tube Size 5 in, Connection Type Flange x Flange, Cracking Pressure 0.300 to 1.250 psi, Mounting Orientation Horizontal, Vertical, Seal Material Metal, Max. Temp. - Valves 300 Degrees F, Min. Temp. - Valves 60 Degrees F, Max. Water Pressure - Valves 200 psi @ 250 Degrees F, Max. Steam Pressure - Valves 200 psi WSP, Seat Material Bronze

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.