Capacitor-Start/Run General Purpose Motor, 5 hp HP, 230V AC Voltage, 213T Frame

  • Mfr # 5K968

  • Zoro # G0859731


product price:  $1,598.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
5 hp
RPM Range
1,701-1,800
Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5K968
Zoro #
G0859731
UPC #
190735345627
Country of Origin
Multiple

Dimensions

Manufacturers Warranty Length
1 yr
Length Less Shaft
16 3/16 in
Overall Length
19 9/16 in
Shaft Dia.
1 3/8 in
Shaft Length
3 3/8 in

Details

Item
General Purpose Motor
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
HP
5 hp
RPM Range
1,701-1,800
Voltage
230V AC
Frame
213T
Motor Thermal Protection
None
Motor Service Factor
1
No. of Speeds
1
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC
Motor Application
General Purpose
Nameplate RPM
1,745 RPM
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Motor Shaft Rotation
CW/CCW
Motor Design
Capacitor-Start/Run
Standards
CSA Certified (258525), UL Recognized (E47479)
Nominal Efficiency
83.7 %
Phase
Single
Max. Ambient Temp.
40 Degrees C
Includes
Shaft Key, Shaft Slinger
RPM Group
1701-1800
Motor Efficiency Group
Energy Efficient
Motor Bearings
Ball
Hz
60 Hz
Frame Material
Steel
Footnotes
24, 51
Duty
Continuous
Full Load Amps
23.0 A
Ins. Class
F
Duty Cycle
Continuous

Description

General Purpose Motor, Single Phase, Motor Design Capacitor-Start/Run, 5 hp HP, Nameplate RPM 1,745 RPM, No. of Speeds 1, Voltage 230V AC, Full Load Amps 23.0 A, 213T Frame, Hz 60 Hz, Motor Service Factor 1, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Duty Cycle Continuous, Ins. Class F, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Motor Mounting Position Horizontal, Motor Shaft Design Keyed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.