1/8" MNPT Brass Piston Spring Check Valve

  • Mfr # CHK BRS 210-2M2M-B

  • Zoro # G0882971


product price:  $24.29
/ea

Key Features

Pipe Size
1/8"
Hex Size
7/16"
Connection Type
MNPT
Connection
MPT
Body Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHK BRS 210-2M2M-B
Zoro #
G0882971
UPC #
-
Country of Origin
Mexico

Dimensions

Pipe Size
1/8"
Hex Size
7/16"
Size
1/8"
Pipe or Tube Size - Check Valves
1/8"
Width
0.44"
Overall Height
7/16"
Length
1.19"
Overall Length
1.19 in
Pipe or Tube Size
1/8 in
Height - Cap to Inlet Center
8 15/16 in
Connection Size - Side 2
1/8 in
Connection Size - Side 1
1/8 in
Nominal Valve Size
1/8 in

Details

Connection Type
MNPT
Connection
MPT
Body Material
Brass
Max. Temp.
250 Degrees F
Seat Material - Check Valves
Brass
Material of Construction
Brass
Seal Material - Check Valves
Buna-N
Seat Material
Brass
Body Material - Valves
Brass
Connection Type - Check Valves
MNPT x MNPT
Cracking Pressure
1 psi
Item
Piston Spring Check Valve
Max. Water Pressure
500 psi
Mechanism and Body Design
Inline Piston
Max. Steam Pressure - Valves
Not Rated
Mounting Position
Vertical or Horizontal
Full Flow - Valves
Yes
Max. Pressure
500 psi
Cracking Pressure - Check Valves
1.000 psi
Item - Check Valves
Check Valve
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Water Pressure - Valves
500 psi
Spring Material - Check Valves
Stainless Steel
Flow Design
Single
Max. Temp. - Valves
180 Degrees F
Sub-Category
Brass
Min. Temp. - Valves
-20 Degrees F
Cap to Inlet Center
8-15/16"
Seal Material
Buna-N
Application - Valves
General Purpose
Standards
UL, UR
Mounting Orientation
Horizontal, Vertical
Seal
Buna
Type
Piston Design
3-A Standard Compliance
Not Rated
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Vacuum Service Rating
Not Rated
For Media
Air, Fluids
Check Mechanism Material
Brass
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
500 psi
Connection Gender - Side 1
Male
Maximum Pressure - Steam
Not Rated
Valve Body Style
Inline
Check Mechanism
Piston
Coefficient of Volume (Cv)
0.2
Operating Temperature - Maximum
180 Degrees F
Connection Gender - Side 2
Male
Silent Check
Standard
Valve Series
210

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Piston, Body Material - Valves Brass, Pipe or Tube Size 1/8 in, Connection Type MNPT x MNPT, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 500 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Brass, Spring Material Stainless Steel, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.