Split-Phase Belt Drive Motor, 1/2 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM

  • Mfr # 8200

  • Zoro # G0914625


product price:  $167.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/2
No. of Speeds
1
RPM Range
1,701-1,800
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8200
Zoro #
G0914625
UPC #
786382007157
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
1 1/2 in
Overall Length
9 15/16 in
Body Dia.
5 1/2 in
Length Less Shaft
8 7/16 in

Details

Item
Belt Drive Motor
Motor Design
Split-Phase
Motor Enclosure Design
Open Dripproof
HP
1/2
No. of Speeds
1
RPM Range
1,701-1,800
Nameplate RPM
1,725
Voltage
115V AC
Frame
48
Motor Mounting Type
Resilient
Motor Thermal Protection
Auto
Motor Service Factor
1.25
Voltage Compatibility
115V AC
Phase
Single
Motor Application
HVAC/R
Motor Sub Application
Belt Drive Fan/Blower
Motor Mounting Position
Horizontal
Motor Bearings
Ball
Ins. Class
B
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Shaft Rotation
CCW
Full Load Amps
8.0 A
Motor Shaft Design
Keyed
Weight
18.2 lb

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 1/2 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115V AC, 8.0 A Full Load Amps, 48Y Frame, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Motor Mounting Position Horizontal, Shaft Length 1 1/2 in, Shaft Dia. 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.