Hex Nipple Brass Pipe Fitting, 1/4 in Male NPT X 1/4 in Male NPT

  • Mfr # 4-4 MHN-B

  • Zoro # G0925766


product price:  $14.49
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-4 MHN-B
Zoro #
G0925766
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/4"
Hex Size
5/8"
Pipe Size (Fittings)
1/4" x 1/4"
Fitting Length
1 29/64 in
Pipe Fitting Length
1-29/64"
Overall Pipe Length
1.45"
Overall Length
1 7/16 in
Pipe Size
1/4"
Thread Size
1/4"
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Hex Nipple
Pipe Fitting Material
Brass
Fitting Connection Type
MNPT x MNPT
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nipple
Item
Pipe Fitting
Specific Pipe Fitting Shape
Hex Nipple
Basic Fitting Shape
Nipple
Max. Pressure
4100 psi
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Application
Air, Natural Gas, Oil
Color
Brown
Fitting Side A Type
NPT
Includes Seal
No
Fitting Side B Type
NPT
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Male
Maximum Operating Pressure
4,100 psi
Low Lead Compliance Level
Not Compliant
Fitting Side A Gender
Male

Description

Hex Nipple, Brass, 1/4 in, Male, NPT, 1/4 in, Male, NPT, 4,100 psi Maximum Operating Pressure

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.