Flat Stock, Al, 6061, 3/16 x 4 In, 6 Ft

  • Mfr # 61F.188X4-72

  • Zoro # G0948333


product price:  $39.25
/ea

Key Features

Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Length
72"
Alloy Type - Aluminum
6061
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61F.188X4-72
Zoro #
G0948333
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.188 in
Length
72"
Thickness (Decimal)
0.187 in
Length Tolerance
+/-6 in
Width
4"
Width Tolerance
+/-0.034 in
Width and Length
4 in x 72 in
Overall Length
6 ft
Overall Width
4 in

Details

Item
Aluminum Flat Bar Stock
Material
Aluminum
Yield Strength
40,000 psi
Temper
T6511
Alloy Type - Aluminum
6061
Type
Corrosion Resistant
Typical Hardness
95
Hardness Scale
BHN
Typical Tensile Strength (PSI)
45,000 psi
Thickness Tolerance
+/-0.007 in
Standards
AMS-QQ-A-200, ASTM B221
Typical Yield Strength (PSI)
40,000 psi
Item - Aluminum Flat Bars, Plates, and Sheet Stock
Flat Bar Stock
Finish
Unpolished
Alloy Type
6061
Tensile Strength
45,000 psi
Mechanical Finish
Mill
Fabrication
Extruded
Straightness Tolerance
Not Rated
Brinell Hardness
95 BHN
Tolerance Rating
Standard
Shape
Flat
Material Grade
6061
Rockwell Hardness
95 HRB
Vickers Hardness
Not Available
Heat Treatable
Heat Treatable
Minimum Temperature
-320 Degrees F
Heat Treatment
Tempered
Maximum Temperature
300 Degrees F
Appearance
Plain
Includes Material Certificate
Material Certificate with Lot Number
Elongation
13 %
Flatness Tolerance
+/-0.008 in
Resistance Properties
Corrosion-Resistant
Galvanized
Not Galvanized

Description

Aluminum Flat Bar Stock, Aluminum, 6061, T6511, Flat, 6 ft Overall Length, Length Tolerance +/-6 in, 4 in Overall Width, Width Tolerance +/-0.034 in, 0.188 in Thickness, Thickness Tolerance +/-0.007 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Heat Treatable, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 BHN Brinell Hardness, 95 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.