Reducer Coupling Reducer, 2" x 1" Pipe, FNPT, Malleable Iron, Class 300

  • Mfr # 1XKU5

  • Zoro # G0950196


product price:  $26.79
/ea

Key Features

Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
2" x 1"
Class
Class 300
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1XKU5
Zoro #
G0950196
UPC #
190735911419
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
2" x 1"
Pipe Size - Pipe Fitting
2 in x 1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
2 in
Pipe Size
2" x 1"

Details

Specific Fitting Shape
Reducer Coupling
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
Class 300
Item
Reducer
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Fitting Schedule/Class
Class 300
Temp. Range
-20 Degrees to 550 Degrees F
Pipe Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Max. Pressure
1500 psi@150 Degrees F
Specific Pipe Fitting Shape
Reducer
Saturated Steam Pressure
300 psi
Basic Pipe Fitting Shape
Reducer
Fitting Side A Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Color
Black
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Pipe Threading
11 1/2
Includes Seal
No
Fitting Side A Type
NPT

Description

Reducing Coupling, Malleable Iron, Class Class 300, 2 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.