60PC CLE-MAX Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC No 1-No 60

  • Mfr # C00934

  • Zoro # G0960482


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
60
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C00934
Zoro #
G0960482
UPC #
697334009344
Country of Origin
United States

Dimensions

Depth x Dia. Ratio
4xD
Drill Bit Size
#60 to #1
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Shank Dia.
#60 to #1
Sizes Included
#1,#2,#3,#4,#5,#6,#7,#8,#9,#10,#11,#12,#13,#14,#15,#16,#17,#18,#19,#20",#21,#22,#23,#24,#25,#26,#27,#28,#29,#30,#31,#32,#33,#34,#35,#36,#37,#88,#39,#40",#41,#42,#43,#44,#45,#46,#47,#48,#49,#50,#51,#52,#53,#54,#55,#56,#57,#58,#59,#60
Size Range
#1-#60
Drill Bit Sizes Included
#1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9
Smallest Drill Bit Size
#60
Drill Length Class
Jobber-Length
Largest Drill Bit Size
#1
Overall Length
1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 3/8 in, 2 1/2 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 in, 3 1/8 in, 3 1/4 in, 3 3/8 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
60
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Standards
ASME B94.11M-1993, DIN 338
Drill Bit Grouping
Drill Bit Set
List Number
2002G
Point Type
Radial
Shank Type
Straight
Measurement System
Wire
Drill Style
Jobber Drill
Left/Right Hand
Right
Drill Bit Point Type
Conventional Point
Shank Type - Machining
Straight
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Cast Iron, Steel
Decimal Equivalent
0.2280 in -0.0400 in
Material - Machining
High Speed Steel
Aircraft Drill
No
Flute Type
Spiral
Number of Drill Bits
60
Drill Bit Case Type
Metal Index
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Material Grade - Machining
General Purpose
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 60, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.