29PC CLE-MAX Jobber Length Drill Set Cleveland 2002G Bright HSS RHS/RHC 1/16-1/2x1/64

  • Mfr # C72198

  • Zoro # G0996970


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
C72198
Zoro #
G0996970
UPC #
697334721987
Country of Origin
United States

Dimensions

Drill Bit Size
1/16 in to 1/2 in by 64ths
Sizes Included
1/16",5/64",3/32",7/64",1/8",9/64",5/32",11/64",3/16",13/64",7/32",15/64",1/4",17/64",9/32",19/64",5/16",21/64",11/32",23/64",3/8",25/64",13/32",27/64",7/16",29/64",15/32",31/64",1/2"
Drill Bit Dimension Type
Fractional Inch
Shank Dia.
1/16 in
Depth x Dia. Ratio
4xD
Size Range
1/16"-1/2"
Depth:Dia. Ratio
4xD
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Drill Length Class
Jobber-Length
Overall Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Point Type
Radial
List Number
2002G
Standards
ASME B94.11M-1993, DIN 338
Drill Bit Grouping
Drill Bit Set
Measurement System
Fractional Inch
Drill Style
Jobber Drill
Shank Type
Straight
Left/Right Hand
Right
Flute Type
Spiral
Number of Drill Bits
29
Number of Flutes
2
Primary Material Application
Aluminum, Cast Iron, Steel
Shank Type - Machining
Straight
Decimal Equivalent
0.0625 in -0.5000 in
Aircraft Drill
No
Finish - Machining
Bright (Uncoated)
Material - Machining
High Speed Steel
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point
Drill Bit Case Type
Metal Index
Primary Material Application ISO Code
K, N, P
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.