29PC CLE-MAX Jobber Length Drill Set Cleveland 2001G Steam Oxide HSS RHS/RHC 1/16-1/2x1/64

  • Mfr # C72197

  • Zoro # G0997031


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C72197
Zoro #
G0997031
UPC #
697334721970
Country of Origin
United States

Dimensions

Sizes Included
1/16",5/64",3/32",7/64",1/8",9/64",5/32",11/64",3/16",13/64",7/32",15/64",1/4",17/64",9/32",19/64",5/16",21/64",11/32",23/64",3/8",25/64",13/32",27/64",7/16",29/64",15/32",31/64",1/2"
Drill Bit Size
1/16 in to 1/2 in by 64ths
Shank Dia.
1/16 in
Drill Bit Dimension Type
Fractional Inch
Depth x Dia. Ratio
4xD
Size Range
1/16"-1/2"
Depth:Dia. Ratio
4xD
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/32 in, 13/64 in, 15/32 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 3/32 in, 3/8 in, 31/64 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in
Smallest Drill Bit Size
1/16 in
Largest Drill Bit Size
1/2 in
Drill Length Class
Jobber-Length
Overall Length
1 7/8 in, 2 in, 2 1/4 in, 2 5/8 in, 2 3/4 in, 2 7/8 in, 3 1/8 in, 3 1/4 in, 3 1/2 in, 3 5/8 in, 3 3/4 in, 3 7/8 in, 4 in, 4 1/8 in, 4 1/4 in, 4 3/8 in, 4 1/2 in, 4 5/8 in, 4 3/4 in, 4 7/8 in, 5 in, 5 1/8 in, 5 1/4 in, 5 3/8 in, 5 1/2 in, 5 5/8 in, 5 3/4 in, 5 7/8 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Point Type
Radial
Drill Bit Grouping
Drill Bit Set
List Number
2001G
Standards
ASME B94.11M, DIN 338
Measurement System
Fractional Inch
Flute Type
Spiral
Drill Style
Jobber Drill
Left/Right Hand
Right
Shank Type
Straight
Number of Flutes
2
Material - Machining
High Speed Steel
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Drill Bit Point Type
Conventional Point
Number of Drill Bits
29
Finish - Machining
Black Oxide
Decimal Equivalent
0.0625 in -0.5000 in
Aircraft Drill
No
Coolant Fed
Non-Coolant Through
Drill Bit Case Type
Metal Index
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Material Grade - Machining
General Purpose
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.