Illuminated Push Button, Flush, Momentary Action, Not Applicable Release, Illuminated, Red

  • Mfr # 9001K3L38LRRH13

  • Zoro # G1029996


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
30 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001K3L38LRRH13
Zoro #
G1029996
UPC #
785901747178
Country of Origin
Mexico

Dimensions

Panel Cutout Diameter
30 mm
Size
30 mm
Cad Overall Width
54 mm
Mounting Diameter
30 mm
Cad Overall Height
42 mm
Cad Overall Depth
106 mm
Overall Width
2.13 in
Overall Height
1.65 in
Overall Depth
4.17 in
Manufacturer Warranty Length
18 mo

Details

Item
Illuminated Push Button
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Terminal Connection
Screw Clamp
Standards
CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE
Contact Rating
10A @ 600V AC
Contact Form
SPDT
NEMA Contact Rating Designation
A600/Q600
Replacement Lamp
Mfr. No. 25501-010-27
Voltage
120V AC/DC
Basic Material
Metal
Color
Red
Lamp Voltage
120V AC
Number of Operators
1
Bezel
Chrome Plated Zinc Die Cast
NEMA Rating
1, 12, 13, 2, 3, 3R, 4, 6
IP Rating
IP66
Contact Type
1NO/1NC
Type of Operator
Round Extended Guarded Button
Lamp Module Type
Full Voltage
Lamp Type
LED
Lamp Module Voltage
120V AC
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @ 125 V
Series
9001K
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Bezel Material
Metal
Product Type
Push Button Operators
Mechanical Durability
5000000 cycles
Tightening Torque
0.8-0.8 N.m IEC 60947-1
Nema Degree Of Protection
NEMA 1 || NEMA 12 || NEMA 13 || NEMA 2 || NEMA 3 || NEMA 3R || NEMA 4
Rated Breaking Capacity
1.2 kA 600 V AC-15, 720 VA || 1.5 kA 480 V AC-15, 720 VA || 3 kA 240 V AC-15, 720 VA || 6 kA 120 V AC-15, 720 VA || 0.55 kA 250 V DC-13 || 0.27 kA 600 V DC-13 || 0.1 kA 125 V DC-13
Operator Additional Information
metal guard
Light Source
LED
Product Certifications
UL 508 || NEMA
Shape Of Screw Head
cross slotted
[Icm] Rated Short-Circuit Making Capacity
12 kA 600 V AC-15, 7200 VA || 15 kA 480 V AC-15, 7200 VA || 30 kA 240 V AC-15, 7200 VA || 60 kA 120 V AC-15, 7200 VA
[Ie] Rated Operational Current
0.55 A 125 V, DC-13, A600-Q600 NEMA
Bulb Base
BA 9s
Ip Degree Of Protection
IP66 IEC 60529
Contacts Material
silver alloy contacts
Light Block Supply
direct
Shock Resistance
50 gn IEC 60068-2-27
Cap/Operator Or Lens Colour
red
[Ui] Rated Insulation Voltage
250 V 3)IEC 60947-1
Shape Of Signaling Unit Head
octagonal
[Uimp] Rated Impulse Withstand Voltage
2.5 kV IEC 60947-1
[Ith] Conventional Free Air Thermal Current
10 A
Operator Profile
red flush, unmarked, flush
Contact Operation
standard
Device Presentation
complete product
Light Source Colour
red
Short-Circuit Protection
10 A cartridge fuse IEC 60947-5-1
Product Or Component Type
illuminated push-button
Terminals Description Iso N°1
(13-14-11-12)OF
Ambient Air Temperature For Storage
-40-70°C
Operating Position
any position
Protective Treatment
TC
Contacts Type And Composition
1 C/O
Vibration Resistance
7 gn 2-500 Hz)IEC 60068-2-6
Overvoltage Category
class II IEC 61140
Ambient Air Temperature For Operation
-25-70°C
Device Short Name
9001K
Connections - Terminals
screw clamp terminals 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Positive Opening
without
[Us] Rated Supply Voltage
120 V AC/DC, 120 V
Terminals Description Iso N°1
(13-14-11-12)OF
Operating Temperature - Maximum
158 Degrees F
Resistance Properties
Corrosion Resistant, Dust Resistant, Impact Resistant, Vibration Resistant, Watertight
Lamp Voltage - Maximum
120 V AC/DC
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Number of Indicator Lights
0
Operating Temperature - Minimum
-13 Degrees F
Hazardous Location Specification
Class I, Div 2, Group A, B, C, D, Class II, Div 2, Group E, F, G, Class III, Div 1 and 2
Mechanical Operating Durability
5.00 x 10^6
Operator Voltage Rating - Maximum
600 V AC
Operator Material
Metal

Description

Illuminated Push Button, 30 mm, Momentary Action, Round Extended Guarded Button Type of Operator, Head Material Metal, Contact Form SPDT, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 6, IP Rating IP66, Legend Not Applicable, Standards CSA C22.2 No.14, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, JIS C4520, JIS C852, REACH, RoHS, UL 508, WEEE

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.