3/8" FNPT Bronze Ball Cone Spring Check Valve

  • Mfr # 6110201

  • Zoro # G1086242


product price:  $41.65
/ea

Key Features

Pipe Size
3/8"
Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6110201
Zoro #
G1086242
UPC #
670750631870
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Size
3/8"
Overall Height
1-1/8"
Pipe or Tube Size - Check Valves
3/8 in
Length
2.12"
Width
1.12"
Overall Length
2.13 in
Pipe or Tube Size
3/8 in
Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 1
3/8 in

Details

Connection Type
FNPT x FNPT
Connection
FNPT
Body Material
Cast Bronze
Seat Material
RPTFE
Mechanism and Body Design
Inline Ball Cone
Application - Valves
General Purpose
Max. Steam Pressure - Valves
125 psi WSP
Max. Temp.
406 Degrees F
Item
Ball Cone Spring Check Valve
Seat Material - Check Valves
RPTFE
Mounting Position
Vertical or Horizontal
Spring Material
316 Stainless Steel
Flow Design
Single
Connection Type - Check Valves
FNPT x FNPT
Cracking Pressure
0.5 psi
Max. Water Pressure - Valves
400 psi
Item - Check Valves
Check Valve
Max. Steam Pressure
125 psi SWP
Cracking Pressure - Check Valves
0.500 psi
Max. Pressure
400 psi @ 100 Degrees F, Steam: 125 psi @ 350 Degrees F
Standards
Build America Buy America (BABA) Act, Buy American Act (BAA), CRN
Max. Temp. - Valves
180 Degrees F
Material of Construction
Bronze
Mounting Orientation - Check Valves
Horizontal, Vertical
Body Material - Valves
Bronze
Max. Water Pressure
400 psi Non Shock CWP
Seal Material - Check Valves
EPDM
Spring Material - Check Valves
Stainless Steel
Sub-Category
Bronze
Min. Temp. - Valves
33 Degrees F
Flow
1.21 gpm
Seal Material
EPDM
Mounting Orientation
Horizontal, Vertical
Seal
Viton
Type
Ball Cone
Vacuum Service Rating
Not Rated
Coefficient of Volume (Cv)
1.21
Valve Body Style
Inline
Includes Counterweight
No Counterweight
Operating Temperature - Maximum
406 Degrees F
Valve Ways
2-Way
Maximum Pressure - Operating
400 psi
Connection Gender - Side 1
Female
Operating Temperature - Minimum
33 Degrees F
For Media
Steam
Connection Gender - Side 2
Female
Check Mechanism
Ball
3-A Standard Compliance
Not Rated
Silent Check
Standard
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
Check Mechanism Material
RPTFE
Maximum Pressure - Steam
125 psi
Valve Series
61

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Bronze, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 0.5 psi, Mounting Orientation Horizontal, Vertical, Seal Material EPDM, Max. Temp. - Valves 180 Degrees F, Min. Temp. - Valves 33 Degrees F, Max. Water Pressure - Valves 400 psi, Max. Steam Pressure - Valves 125 psi WSP, Seat Material RPTFE, Spring Material Stainless Steel

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.