135 Degree Heavy-Duty Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS, 29-Piece

  • Mfr # C21162

  • Zoro # G1115064


product price:  $111.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
C21162
Zoro #
G1115064
UPC #
697334211624
Country of Origin
United States

Dimensions

Depth:Dia. Ratio
4xD
Sizes Included
1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8", 25/64", 13/32", 27/64", 7/16", 29/64", 15/32", 31/64", 1/2"
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16 in to 1/2 in by 64ths
Depth x Dia. Ratio
4xD
Largest Drill Bit Size
1/2 in
Drill Bit Sizes Included
1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 13/32 in, 7/16 in, 15/32 in, 1/2 in
Smallest Drill Bit Size
1/16 in
Drill Length Class
Mechanics-Length

Details

Item
Mechanics Length Drill Bit Set
Number of Pieces
29
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
List Number
1875R
Drill Bit Grouping
Drill Bit Set
Point Type
Split point
Shank Type
Straight with Three Flats
Flute Type
Spiral
Number of Flutes
2
Standards
Not Rated
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Primary Material Application
All Materials
Number of Drill Bits
29
Coolant Fed
Non-Coolant Through
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Drill Bit Case Type
Metal Index
Shank Type - Machining
Straight with Three Flats
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Mechanics Length Drill Bit Set, Number of Drill Bits 29, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.