Digital Multimeter, 600 V Max DC, 60 mV Max AC, TRMS, 6,000 Instrument Counts, EBTN with Bar Graph

  • Mfr # MM525-NIST

  • Zoro # G112469785


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Display Type
EBTN with Bar Graph
Data Hold
Yes
Instrument Counts
6,000
Includes
(2) AA Batteries, Pouch Case, Temperature Probe, Test Leads
Standards
CE, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MM525-NIST
Zoro #
G112469785
UPC #
614395003395
Country of Origin
China

Dimensions

Overall Height
6.9 in
Depth
1.9 in
Overall Width
3.2 in
Manufacturers Warranty Length
1 yr
Battery Size
AA

Details

Item
Digital Multimeter
Display Type
EBTN with Bar Graph
Data Hold
Yes
Instrument Counts
6,000
Includes
(2) AA Batteries, Pouch Case, Temperature Probe, Test Leads
Standards
CE, RoHS
Auto Power Off
Yes
Audible Continuity
Yes
Diode Test
Yes
Basic AC Current Accuracy
+/-0.7%
Minimum DC Current Measurement
600 uA
Capacitance Measurement Resolution
0.001 nF
Removable Screen
No
Minimum AC Current Measurement
600 uA
AC Current Measurement Resolution
0.1 uA
Basic AC Voltage Accuracy
+/-0.7%
DC Current Measurement Resolution
0.1 uA
AC Response Calculation
TRMS
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Resistance, Temperature
Dustproof
No
DC Voltage Measurement Resolution
0.01 mV
Minimum Capacitance Measurement
9.999 nF
Instrument Safety Rating
CAT III 600V
Minimum Frequency Measurement
9.999 Hz
Temperature Measurement Resolution
1 Degrees F
Current Leakage Testing
No
Maximum DC Voltage Measurement
600 V
Basic DC Voltage Accuracy
+/-0.7%
Maximum Storage Temperature
122 Degrees F
Bar Graph Included
Yes
Temperature Measurement Accuracy
+/-5
AC Voltage Measurement Resolution
0.01 mV
Basic DC Current Accuracy
+/-0.7%
Minimum Resistance Measurement
600 ohm
Maximum Capacitance Measurement
100 mF
Duty Cycle
0.1 to 99.9%
Maximum Temperature Measurement
1,832 Degrees F
Resistance Measurement Resolution
0.1 ohm
Bluetooth Compatible
No
Batteries Included
Yes
Waterproof
No
Intrinsically Safe
No
Minimum DC Voltage Measurement
60 mV
Thermal Imaging
No
Battery Access
Yes
Maximum Resistance Measurement
60 megaohm
Frequency Measurement Accuracy
+/-0.1% +4 digits
Minimum Operating Temperature
32 Degrees F
Weight
12.2 oz
Maximum AC Voltage Measurement
600 V
Calibration Certificate Included
Yes, NIST
Frequency Measurement Resolution
0.001 Hz
Maximum AC Current Measurement
10 A
Minimum Storage Temperature
14 Degrees F
Capacitance Measurement Accuracy
+/-4.0% +10 digits
Resistance Measurement Accuracy
+/-1.0% +2 digits
Battery Voltage
1.5V
Minimum Temperature Measurement
-40 Degrees F
Maximum Frequency Measurement
10 MHz
Minimum AC Voltage Measurement
60 mV
IP Rating
IP54
Maximum DC Current Measurement
10 A

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.7 Percent, Basic DC Voltage Accuracy +/-0.7 Percent, Data Hold Yes, Basic DC Current Accuracy +/-0.7 Percent, Instrument Safety Rating CAT III 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 6,000

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.