Digital Multimeter, 600 V Max DC, 0.1 mV Max AC, Average, 4,000 Instrument Counts, LCD

  • Mfr # 2030

  • Zoro # G112923560


product price:  $26.13
/ea

Key Features

Display Type
LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
(2) LR44 Batteries, Test Leads
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2030
Zoro #
G112923560
UPC #
614395000028
Country of Origin
China

Dimensions

Battery Size
LR44
Overall Height
4.8 in
Depth
0.8 in
Manufacturers Warranty Length
3 yr
Overall Width
3.2 in

Details

Item
Digital Multimeter
Display Type
LCD
Data Hold
Yes
Instrument Counts
4,000
Includes
(2) LR44 Batteries, Test Leads
Standards
CE
Auto Power Off
Yes
Audible Continuity
Yes
Diode Test
Yes
Duty Cycle
0.1 to 99.9%
Dustproof
No
DC Current Measurement Resolution
0.1 uA
Batteries Included
Yes
Fuse Access
Yes
Maximum Capacitance Measurement
100 uF
Resistance Measurement Accuracy
+/-1.0% +3 digits
Basic AC Voltage Accuracy
+/-0.8%
Minimum DC Current Measurement
0.1 uA
Instrument Safety Rating
CAT II 600V
Basic AC Current Accuracy
+/-0.8%
Battery Voltage
1.5V
Battery Access
Yes
Weight
4 oz
Minimum Frequency Measurement
0.01 Hz
Intrinsically Safe
No
Minimum AC Voltage Measurement
0.1 mV
Capacitance Measurement Accuracy
+/-5.0% +15 digits
AC Response Calculation
Average
Maximum DC Current Measurement
400 mA
IP Rating
IP54
Waterproof
No
DC Voltage Measurement Resolution
0.1 mV
Maximum Frequency Measurement
5 kHz
Capacitance Measurement Resolution
0.01 nF
Resistance Measurement Resolution
0.1 ohm
Auto Ranging
Yes
Thermal Imaging
No
Maximum AC Voltage Measurement
600 V
Basic DC Voltage Accuracy
+/-0.8%
Minimum AC Current Measurement
0.1 uA
Minimum Capacitance Measurement
0.01 nF
AC Current Measurement Resolution
0.1 uA
Bluetooth Compatible
No
Maximum AC Current Measurement
400 mA
Basic DC Current Accuracy
+/-0.8%
Frequency Measurement Accuracy
+/-2.0% +5 digits
Maximum DC Voltage Measurement
600 V
Minimum Resistance Measurement
0.1 ohm
AC Voltage Measurement Resolution
0.1 mV
Calibration Certificate Included
No
Maximum Resistance Measurement
40 megaohm
Current Leakage Testing
No
Parameters Measured
AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Frequency, Resistance
Frequency Measurement Resolution
0.01 Hz
Minimum DC Voltage Measurement
0.1 mV
Removable Screen
No

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-0.8 Percent, Basic DC Voltage Accuracy +/-0.8 Percent, Data Hold Yes, Basic DC Current Accuracy +/-0.8 Percent, Instrument Safety Rating CAT II 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 4,000, Special Features 37 Ranges Including AC/DC Voltage to 600V and AC/DC Current to 400mA, Frequency and Capacitance Measurement with Diode and Continuity Tests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.