Electric Drum Pump, 115VAC, ODP, IP24, 37 g

  • Mfr # SFP-40 AND M3V KIT

  • Zoro # G115189895


product price:  $1,014.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemicals Transfer
Includes
Drum Pump, Motor, Hose, and Hose Clamp
Max. Viscosity
1000 cps
Motor Type
ODP/IP24
Voltage
115V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFP-40 AND M3V KIT
Zoro #
G115189895
UPC #
-
Country of Origin
United States

Dimensions

Height
40 in
Discharge Tube Length
6 ft
Discharge Tube Outlet Size
1 in Hose barb
For Container Size
55 GAL Drum
Tube Diameter
1.6 in

Details

For Use With
Chemicals Transfer
Item
Electric Drum Pump,115VAC,ODP,IP24,37 g
Includes
Drum Pump, Motor, Hose, and Hose Clamp
Max. Viscosity
1000 cps
Motor Type
ODP/IP24
Voltage
115V AC
Max. Flow GPM
37 gpm (max)
Housing Material
Polypropylene
Hz
60 Hz
Max. Pressure
50 ft max
Features
Drum Pump with 1/2 hp motor, High Volume, Polypropylene for corrosives, Viscosity up to 1000 cps, Length for 55 gallon drum
HP
1/2 hp
Discharge Hose Material
Reinforced PVC
Variable Speed
Yes

Description

Electric Drum Pump,115VAC,ODP,IP24,37 g


  • Drum Pump Kit with Variable Speed Operation
  • Complete with Polypropylene Drum pump tube, motor, and accessories
  • Screw on foot
  • High Flow
  • Can be used on fluids up to 1000-cps
  • Metal Coupling used to connect to motor
  • 1/2 hp, ODP/IP24 Variable Speed Motor
  • Length ideal for 55 gal drums

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.