Pressure Reducing Valve, 2 In, Flanged

  • Mfr # M115-2 FL

  • Zoro # G1153214


product price:  $3,171.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Inlet Size
2"
Port Size
1/2" x 1/2" x 1/4"
Connection Type
Flanged
Body Material
Ductile Iron ASTM A536
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M115-2 FL
Zoro #
G1153214
UPC #
098268542073
Country of Origin
United States

Dimensions

Pipe Size
2"
Inlet Size
2"
Port Size
1/2" x 1/2" x 1/4"
Overall Width
9 3/8 in
Inlet Connection Size
2 in
Outlet Connection Size
2 in

Details

Connection Type
Flanged
Body Material
Ductile Iron ASTM A536
Max. Pressure
300 psi
Item
Pressure Reducing Control Valve
Coating
Fusion Bonded Epoxy Lined and Coated
Stem Material
304 Stainless Steel
Elastomer Material
Buna N
Operating Pressure
250 psi
Pilot Adjustment Range
30 to 300 psi
Max. Intermittent Flow Rate
265 gpm
Pressure Adjustment Range
50 to 165 psi
Max. Continous Flow Rate
210 gpm
Valve Type
Pressure Reducing
Nut Material
304 Stainless Steel
Cover Material
Ductile Iron
Standards
ASTM A536, NSF
Trim Material
316 Stainless Steel
Spring Material
302 Stainless Steel
Max. Fluid Temp.
160 Degrees F
Max. Continuous Flow Rate
210 gpm
Application
Commercial Use, Industrial Use
Factory Set Pressure
50 psi
Seat Material
Buna-N
Disc Material
Buna N
Flow Rate - Intermittent Maximum
265 gpm
Body Style
Globe
Port Design
Full Port
Pilot Adjustment - Maximum
300 psi
Fluid Temperature - Maximum
212 Degrees F
Outlet Connection Type
Flanged
For Media
Water
Operating Pressure - Maximum
250 psi
Inlet Connection Type
Flanged
Pilot Adjustment - Minimum
30 psi
Bonnet Material
Ductile Iron
Coating/Lining
Bonded Epoxy
Flow Rate - Continuous Maximum
210 gpm

Description

Pressure Reducing Control Valve, Full Port, Pipe Size 2 In, Flanged Connection, Ductile Iron ASTM A536 Body Material, Operating Pressure 250 psi, Operating Temp 160 F, Max Continous Flow Rate 210, Trim Material 316 Stainless, Pilot Adjustment Range 30 to 300psi, Port Size 1/2 x 1/2 x 1/4 In, NSF Listed Fusion Bonded Epoxy Lined and Coated, Buna N Elastomer Material, Stainless Steel Stem Material, Stainless Steel Spring Material, Stainless Steel Nut Material

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.