IEC Magnetic Contactor, 1NC/1NO, 24V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D40AB7

  • Zoro # G1175203


product price:  $269.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Full Load Amps-Inductive
40 A
Full Load Amps-Resistive
60 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LC1D40AB7
Zoro #
G1175203
UPC #
785901998907
Country of Origin
Indonesia

Dimensions

Working Height
Up to 9842.52 ft
Overall Width
2.17 in
Overall Depth
4.72 in
Overall Height
4.8 in

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V AC
Number of Poles
3
Full Load Amps-Inductive
40 A
Full Load Amps-Resistive
60 A
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CCC, CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, UL Listed
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
TeSys
Reversing
No
HP @ 1 Phase - 230V
5
HP @ 3 Phase - 575V
30 hp
Series
TeSys Deca
Includes
Everlink Power Connections
Fire Rating
UL 94 V1
Operating Speed
3600 cycles per hr
Operating Time
4 to 19 ms (Opening), 12 to 26 ms (Closing)
Inrush VA
140 VA (at 60 Hz 20°C), 160 VA (at 50 Hz 20°C)
Rated Short-Time Withstand Current
320 A (at 40°C for 10 s Power Circuit), 720 A (at 40°C for 1 s Power Circuit), 72 A (at 40°C for 10 min Power Circuit), 165 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Net Weight
0.85 kg
Impedance
1.5 mOhm
Hold VA
13 VA (at 60 Hz 20°C), 15 VA (at 50 Hz 20°C)
Signalling Circuit Frequency
25 to 400 Hz
Rated Breaking Capacity
800 A @ 440V
Fuse Amps
10 A (Signalling Circuit), 80 A (Type 1 Power Circuit), 80 A (Type 2 Power Circuit)
Tightening Torque
1.7 Nm (Control Circuit), 2.5 to 8 Nm (Power Circuit)
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
IP Rating
IP20
Electrical Durability
1.4 Mcycles (60 A, AC-1, Less than 440 V); 1.5 Mcycles (40 A, AC-3, Less than 440 V); 1.5 Mcycles (40 A, AC-3e, Less than 440 V)
Switching Voltage
17 V (Signalling Circuit)
Max. Operating Watts
18.5 kW (at 380 to 400V AC 50/60 Hz AC-3), 11 kW (at 220 to 230V AC 50/60 Hz AC-3), 22 kW (at 415 to 440V AC 50/60 Hz AC-3), 22 kW (at 500V AC 50/60 Hz AC-3), 30 kW (at 660 to 690V AC 50/60 Hz AC-3), 9 kW (at 400V AC 50/60 Hz AC-4), 18.5 kW (at 380 to 400V AC 50/60 Hz AC-3e), 11 kW (at 220 to 230V AC 50/60 Hz AC-3e), 22 kW (at 415 to 440V AC 50/60 Hz AC-3e), 22 kW (at 500V AC 50/60 Hz AC-3e), 30 kW (at 660 to 690V AC 50/60 Hz AC-3e)
Watts Loss
4 to 5W
Includes Protective Cover
Yes
Environmental Attributes
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
Mechanical Durability
6 Mcycles
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Application
Motor Control, Resistive Load
Non-Overlap Time
1.5 ms
Overvoltage Category
CAT III
Switching Current
5 mA (Signalling Circuit)
Rated Making Capacity
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 800 A @ 440V (Power Circuit)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
Shock Resistance
10 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
Impulse Withstand Voltage
6 kV
Features
Without Built-In Suppressor Module
Rated Insulation Volts
600/690V
Full Load Current - Inductive
40 A
Horsepower @ Single Phase - 240V AC
5 hp
Resistance Properties
Fire Resistant, Insulation Resistant
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
140 Degrees F
Embedded Surge Suppressor
No
Horsepower @ Three Phase - 480V AC
30 hp
Mechanical Operating Durability
6,000,000
Contactor Style
IEC
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Single Phase - 120V AC
3 hp
Mounting Style
DIN Rail, Plate
Number of Normally Open Main Contacts
3
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 240V AC
10 hp
Horsepower @ Three Phase - 600V AC
30 hp
Phase
Three
Electrical Operating Durability
1,400,000, 1,500,000
Minimum Operating Temperature
-40 Degrees F
Full Load Current - Resistive
60 A
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Conventional Free Air Thermal Current
10 A (at 60°C Signalling Circuit), 60 A (at 60°C Power Circuit)

Description

The SCHNEIDER ELECTRIC - IEC Magnetic Contactor is a non-reversing, three-phase contactor designed for motor control and resistive load applications. It operates with a coil voltage of 24V AC and features screw clamp terminals for secure electrical connections. The contactor is part of the TeSys series and adheres to various international standards including CCC, CSA, EN 60947-4-1, GOST, IEC 60335-1 among others. With an IP rating of IP20, it offers protection against touch by fingers and objects greater than 12mm.

Key Features:

  • Auxiliary Contact Configuration: The contactor comes with a 1NO/1NC auxiliary contact form.
  • Electrical Durability: Electrical durability rated for up to 1.5 Mcycles under specified conditions.
  • Horsepower Ratings: Compatible with motors having horsepower ratings within the range of 3hp (single phase -120V AC) to a maximum of 30hp (three phase -600V AC).
  • Operating Speed & Time: Rated for operation at speeds reaching up to 3600 cycles per hour with opening times between 4 to19 ms and closing times between12 to26 ms.
  • Mounting Style: Versatile mounting options include DIN Rail or Plate mounting.
  • Maximum Voltage Rating: Can withstand maximum voltages up to690V AC
  • Mechanical Durability: Mechanical durability is rated for up to6 Mcycles
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.