Cast Iron 1/2 HP Centrifugal Pump 115/230V

  • Mfr # 2ZXL7

  • Zoro # G1198757


product price:  $594.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2ZXL7
Zoro #
G1198757
UPC #
190735242704
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Max. Dia. Solids
5/16 in
Width
8 in
Length
14 3/4 in
Height
8 1/2 in
Manufacturers Warranty Length
1 yr
Overall Width
7.9 in
Overall Length
14.7 in
Overall Height
8.5 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in
Solid Diameter (Maximum)
0.31 in
Manufacturer Warranty Length
1 yr

Details

HP - Pumps
1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
82 ft
Max. Pressure - Pumps
35 psi
Motor Enclosure - Pumps
Open Dripproof
Seal Material
Viton
GPM of Water @ 70 Ft. of Head
15
Duty
Continuous
GPM of Water @ 60 Ft. of Head
21
Agency Compliance
UL Approval in Motor
Inlet
1-1/4"
GPM of Water @ 15 Ft. of Head
40
Motor Type
ODP
Voltage
115/230VAC
HP
1/2
GPM of Water @ 30 Ft. of Head
36
GPM of Water @ 20 Ft. of Head
39
Impeller Material
Brass
Wetted Materials
Brass, Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
GPM of Water @ 40 Ft. of Head
32
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Motor RPM
3,450 RPM
Impeller Type
Closed
GPM of Water @ 25 Ft. of Head
37
Outlet
1"
Inlet Pressure
200 psi
Port Rotation
4 Position Increments
Max. Liquid Temp.
200 Degrees F
Phase
Single
Motor Enclosure
Open Dripproof
Amps
8.4/4.8
Best Efficiency GPM @ Head
29 @ 47 ft
Item
Centrifugal Pump
Hz
60
GPM of Water @ 50 Ft. of Head
28
Includes
Manual
Bearing Type
Ball
Max. Pressure
35 psi
Housing Material
Cast iron
Max. Specific Gravity
1.0
Frame
56J
GPM of Water @ 10 Ft. of Head
42
Max. Case Pressure
200 psi
Standards
UL Listed (Motor Only)
Features
Continuous High Pressure Circulation
Discharge Type
NPT
Flow Rate @ 10 ft of Head (Maximum)
42 gpm
Frequency
60 Hz
Flow Rate @ 20 ft of Head (Maximum)
39 gpm
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Flow Rate @ 15 ft of Head (Maximum)
40.5 gpm
Wetted Material
Brass, Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Compatible with Media Type
Non-Flammable Liquids
Feet of Head (Minimum)
10 ft
Flow Rate @ 30 ft of Head (Maximum)
36 gpm
Intake Type
NPT
Pump Housing Material
Cast Iron
Maximum RPM
3,450 RPM
Seal Type
Mechanical
Best Efficiency Head
47 ft
Best Efficiency Flow
29 gpm
Specific Gravity (Maximum)
1
Flow Rate @ 40 ft of Head (Maximum)
32 gpm
For Use With Potable Systems
No
Flow Rate @ 50 ft of Head (Maximum)
28 gpm
Horsepower
1/2 hp
Minimum Media Temperature
40 Degrees F
Discharge Rotation
90 Degrees Increments
Shut Off Pressure (Maximum)
35 psi
Nameplate Voltage
115/230V AC
Maximum Feet of Head
82 ft
Flow Rate @ 70 ft of Head (Maximum)
15 gpm
Impeller Design
Closed
Motor Frame Designation
56J
Flow Rate @ 60 ft of Head (Maximum)
21 gpm
Maximum Media Temperature
200 Degrees F
Shaft Material
Stainless Steel
Duty Cycle
Continuous
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 32 gpm, Flow Rate @ 60 ft of Head (Maximum) 21 gpm, Maximum Feet of Head 82 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 10 ft of Head (Maximum) 42 gpm, Flow Rate @ 15 ft of Head (Maximum) 40.5 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.