1/8" Barb Polypropylene Ball Cone Spring Check Valve

  • Mfr # PP CHK 695-2B2B-B

  • Zoro # G1201182


product price:  $7.69
/ea

Key Features

Pipe Size
1/8"
Connection Type
Barb x Barb
Connection
Barb
Body Material
Polypropylene
Cracking Pressure - Check Valves
1.0 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PP CHK 695-2B2B-B
Zoro #
G1201182
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/8"
Overall Height
1/2 in
Size
1/8"
Pipe or Tube Size - Check Valves
1/8 in
Length
1 3/8 in
Width
1/2 in
Overall Length
1.38 in
Pipe or Tube Size
1/8 in
Connection Size - Side 1
1/8 in
Nominal Valve Size
1/8 in
Height - Cap to Inlet Center
2 5/16 in
Connection Size - Side 2
1/8 in

Details

Connection Type
Barb x Barb
Connection
Barb
Body Material
Polypropylene
Cracking Pressure - Check Valves
1.0 psi
Min. Temp. - Valves
-20 Degrees F
Flow Design
Single
Connection Type - Check Valves
Barb x Barb
Body Material - Valves
Polypropylene
Item - Check Valves
Check Valve
Seat Material
Polypropylene
Max. Pressure
125 psi
Max. Temp.
140 Degrees F
Seat Material - Check Valves
Polypropylene
Cracking Pressure
1 psi
Max. Water Pressure - Valves
125 psi
Max. Steam Pressure - Valves
Not Rated
Seal Material
Buna-N
Max. Temp. - Valves
140 Degrees F
Max. Water Pressure
125 psi
Spring Material - Check Valves
Stainless Steel
Cap to Inlet Center
2 5/16 in
Mounting Position
Vertical or Horizontal
Spring Material
Stainless Steel
Mounting Orientation - Check Valves
Horizontal, Vertical
Seal Material - Check Valves
Buna-N
Application - Valves
General Purpose
Mechanism and Body Design
Inline Ball Cone
Item
Ball Cone Spring Check Valve
Material of Construction
polypropylene
Full Flow - Valves
Yes
Sub-Category
Polypropylene
Mounting Orientation
Horizontal, Vertical
Seal
Buna
Type
Ball Cone Design
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
Barb
Maximum Pressure - Operating
125 psi
Silent Check
Standard
Coefficient of Volume (Cv)
0.2
Connection Type - Side 2
Barb
Operating Temperature - Maximum
140 Degrees F
Check Mechanism
Ball
Vacuum Service Rating
Not Rated
For Media
Air, Fluids
Valve Body Style
Inline
Check Mechanism Material
Stainless Steel
Valve Series
695

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Polypropylene, Pipe or Tube Size 1/8 in, Connection Type Barb x Barb, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 125 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Polypropylene, Spring Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.