Rubber Sheet, SBR, 3/32"Thick, 36"x12", 70A

  • Mfr # BULK-RS-SBR75-20

  • Zoro # G1240741


product price:  $12.59
/ea

Key Features

Rubber Length
3 ft
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-SBR75-20
Zoro #
G1240741
UPC #
-
Country of Origin
Multiple

Dimensions

Rubber Thickness
3/32 in
Rubber Width
12 in
Rubber Length
3 ft
Thickness
3/32"
Width
12"
Length
36"
Overall Thickness
0.09375 in
Overall Width
12 in
Overall Length
36 in

Details

Item
Rubber Sheet
Rubber Properties
Abrasion Resistant; Water Resistant
Rubber Material
SBR
Rubber Color
Black
Min. Temp. (F)
-45 Degrees F
Durometer
75A
Backing Type
Non-Adhesive
Tensile Strength (PSI)
800 psi
Elongation
280 %
Finish
Smooth
Standards
ASTM D2000 AA 706
Grade
Standard
Color
Black
Material
SBR
Application
General Purpose
Max. Temp. (F)
200 Degrees F
Type
Commercial Grade
Weather Resistance
Fair
Tensile Strength
800 psi
Shape
Sheet
Compression Set
35 %
Water Resistance
Good
Maximum Temperature
200 Degrees F
Minimum Temperature
-45 Degrees F
Oil Resistance
Poor
Abrasion Resistance
Excellent
Density
1.45 g/cc
Adhesive Type
Plain Backing
Chemical Resistance
Fair
Tear Strength
18 N/mm
Texture
Smooth
Thickness Tolerance
+/-0.013 in

Description

Rubber Sheet, Sheet, Adhesive Type Plain Backing, Backing Type Non-Adhesive, Color Black, Durometer 75A, Grade Standard, Material SBR, Standards ASTM D2000 AA 706, Maximum Temperature 200 Degrees F, Minimum Temperature -45 Degrees F, Overall Length 36 in, Thickness Tolerance +/-0.013 in, Overall Width 12 in, Tensile Strength 800 psi, Texture Smooth, Overall Thickness 0.09375 in, Abrasion Resistance Excellent, Chemical Resistance Fair, Oil Resistance Poor, Water Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.