Wire, Thermocouple Lead

  • Mfr # TCWR-1003

  • Zoro # G1272372


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Wire Type
Type K
Wire Length
100 ft
Conductor Design
Solid
Insulation Material
Fiberglass
Jacket Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TCWR-1003
Zoro #
G1272372
UPC #
-
Country of Origin
United States

Dimensions

Wire Length
100 ft
Wire Size
20 AWG
Wire Size - Wire and Cable
20 AWG
Length - Wire and Cable
100 ft.
Length
100 ft
Wire Size (Wire and Cable)
20 AWG
Length (Wire and Cable)
100 ft.
Length (Straight Wireway)
100 ft
Conductor Size
20 AWG
Overall Length
100 ft

Details

Item
Thermocouple Wire
Wire Type
Type K
Conductor Design
Solid
Insulation Material
Fiberglass
Jacket Color
Brown
Number of Conductors
2
Ambient Temp. Limits
900 Degrees F
Wire Type - Wire and Cable
K
Insulation Material - Wire and Cable
Fiberglass
Termination Type - Wire and Cable
None
Color Code
Yellow Positive/Red Negative
Wire and Cable Item
Thermocouple Wire
Insulation
Fiberglass
Termination Type
None
Solid / Stranded
Solid
Standards
ANSI MC96.1, ASTM E230
Termination Type (Wire and Cable)
None
Trade Designation
K
Conductor Material
Chromel/Alumel
Conductor Insulation Color
Red, Yellow
Thermocouple Type
Type K
Temperature Rating - Maximum Dry
900 Degrees F
Conductor Insulation Material
Fiberglass
Packaging
Spool
Number of Strands
1

Description

Thermocouple Wire, Wire Type Type K, Wire Size 20 AWG, Wire Length 100 ft, Solid, Jacket Color Brown, Number of Conductors 2, Insulation Material Fiberglass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.