Digital Multimeter, 1,000 V Max DC, 0 V Max AC, TRMS, 6,000 Instrument Counts, Backlit LCD

  • Mfr # Fluke-177

  • Zoro # G1314205


product price:  $467.99
/ea
Free Shipping & Returns

Key Features

Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) Test Leads, 9V Battery (Installed), Quick Reference Guide
Standards
CSA, EN61010-1, TUV, UL, VDE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Fluke-177
Zoro #
G1314205
UPC #
095969103503
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
Lifetime
Overall Width
3.5 in
Battery Size
9V
Depth
7.3 in
Overall Height
1.7 in

Details

Item
Digital Multimeter
Display Type
Backlit LCD
Data Hold
Yes
Instrument Counts
6,000
Includes
(1 Pair) Test Leads, 9V Battery (Installed), Quick Reference Guide
Standards
CSA, EN61010-1, TUV, UL, VDE
Auto Power Off
Yes
Data Logging
Yes
Audible Continuity
Yes
Diode Test
Yes
Instrument Frequency Counter Range
0.01 Hz to 100 kHz
Auto Ranging
Yes
Temp. Range
14 Degrees to 122 Degrees F
Display
Backlit LCD
Max. AC Amps
10
AC Response
TRMS
Basic DC Accuracy
+/-0.09% of Reading +2 Digits
Series
FLUKE (R) Fluke-177
Max. DC Amps
10
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Multimeter Style
Full Size - General Features
Calibration Certificate Included
No
Max. Ohms
50 megohm
Capacitance Range
1 nF to 10,000 uF
Intrinsically Safe
No
Battery Access
Yes
Minimum Capacitance Measurement
1 nF
Maximum Operating Temperature
122 Degrees F
Maximum Frequency Measurement
100 kHz
Frequency Measurement Resolution
0.01 Hz
Fuse Access
Yes
Minimum DC Current Measurement
0 A
Maximum AC Voltage Measurement
1,000 V
Basic AC Current Accuracy
+/-(1.5% + 3)
Capacitance Measurement Accuracy
+/-(1.2% + 2)
Basic DC Voltage Accuracy
+/-0.09% + 2 Digits
Maximum Resistance Measurement
50 megaohm
Dustproof
No
Capacitance Measurement Resolution
1 nF
Computer Interface Connection Type
None
Minimum Operating Temperature
14 Degrees F
Maximum DC Current Measurement
10 A
Parameters Measured
AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
Minimum Storage Temperature
-22 Degrees F
Maximum Capacitance Measurement
10,000 uF
Maximum AC Current Measurement
10 A
Resistance Measurement Accuracy
+/-0.9%
Frequency Measurement Accuracy
+/-(0.1% + 1)
Minimum AC Voltage Measurement
0 V
Basic DC Current Accuracy
+/-(1.0% + 3)
Software Included
No
Bar Graph Included
Yes
Minimum AC Current Measurement
0 A
Maximum DC Voltage Measurement
1,000 V
Minimum DC Voltage Measurement
0 V
Battery Chemistry
Alkaline
Minimum Temperature Measurement
14 Degrees F
Minimum Frequency Measurement
0.01 Hz
Waterproof
No
Battery Voltage
9V
Basic AC Voltage Accuracy
+/-(1.0% + 3)
Thermal Imaging
No
Batteries Included
Yes
Maximum Temperature Measurement
122 Degrees F
Maximum Storage Temperature
140 Degrees F
Current Leakage Testing
No
Min-Max-Avg Button Included
Yes
Minimum/Maximum Memory
Yes
Weight
420 g
Removable Screen
No
Bluetooth Compatible
No
AC Response Calculation
TRMS

Description

Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-(1.0 Percent + 3), Basic DC Voltage Accuracy +/-0.09 Percent + 2 Digits, Data Hold Yes, Basic DC Current Accuracy +/-(1.0 Percent + 3), Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 6,000, Special Features Closed Case Calibration Through Front Panel, Ergonomic Case with Integrated Protective Holster

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.