Heavy Duty Limit Switch, Adjustable Push, Rod, 1NC/1NO, 10A at 600V AC, Actuator Location: Side

  • Mfr # 9007C54GD

  • Zoro # G1363686


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Adjustable Push, Rod
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9007C54GD
Zoro #
G1363686
UPC #
785901540540
Country of Origin
Mexico

Dimensions

Actuator Length
1.16"
Depth
1.79"
Height
4.02"
Body Depth - Limit Switch
1.14 in
Body Height - Limit Switch
2.5 in
Width
1.55"
Body Width - Limit Switch
0.83 in
Actuator Length - Limit Switch
1.16 in
Overall Width
1.55 in
Overall Height
4.02 in
Overall Depth
2.71 in
Body Width
0.83 in
Mounting Hole Diameter
0.2 in
Manufacturer Warranty Length
18 mo
Body Height
2.5 in
Body Depth
1.14 in

Details

Item
Heavy Duty Limit Switch
Basic Actuator Style - Limit Switch
Plunger
Actuator Style - Limit Switch
Adjustable Push, Rod
Contact Form- Switches
1NC/1NO
Actuator Location - Limit Switch
Side
AC Contact Rating - Limit Switch
10A at 600V
DC Contact Rating - Limit Switch
10A at 600V
Body Style - Limit Switch
Miniature
Mounting - Limit Switch
Surface
Actuator Style
Plunger
Body Material
Zinc
Travel
0.25 in
Operating Temp. Range
0 Degrees to 185 Degrees F
Contact Form
1NO/1NC
Boot Sealed Actuator (Limit Switch)
No
Series
9007C
IP Rating
IP67
Mounting Hole - Limit Switch
(2) 0.20 in dia
Body Style (Limit Switch)
Miniature
Electrical Connection
Screw Clamp Terminals
Basic Actuator Style (Limit Switch)
Plunger
Voltage Rating
600VAC/DC
Actuator Style (Limit Switch)
Rod, Adjustable Push
DC Contact Rating
10 A @ 600 V
Mounting Hole Spacing - Limit Switch
2.35 in x 1.17 in
Stem Thread - Limit Switch
No Stem
Contact Form - Limit Switch
1NC/1NO
Actuator Location (Limit Switch)
Side
Actuator Location
Side
Boot Sealed Actuator - Limit Switch
No
Mounting Hole Pattern - Limit Switch
2 Hole Diagonal
Wiring Entry
1/2 in NPT
AC Contact Rating
10 A @ 600 V
NEMA Rating
1, 12, 13, 2, 4, 6, 6P
Standards
CSA, UL Listed
Limit Switch Style
Heavy Duty Limit Switch
Amps
10
Operating Force
4.0 in-lb
Movement
Horizontal
Contact Material
silver contacts
Differential Travel
0.03 in
Special Features
lateral approach, 1 direction
Head Material
zinc
Shock Resistance
60 gn 9 ms IEC 60068-2-27
Contact Action
snap action
Mechanical Durability
10000000 cycles
Short Circuit Protection
10 A CC non-time delay
Actuation Type
on end
Weight
1.25 lb(US)
Vibration Resistance
25 gn 10-150 Hz)IEC 60068-2-6
Electrical Durability
1000000 cycles
Head Type
plunger head
Mounting Hole Horizontal Center to Center Distance
30 mm
Boot Sealed Actuator
No Boot Included
Operating Force - Maximum
4 lbf
Plunger Adjustability
Adjustable
Body Configuration
Plug-In
Mounting Hole Vertical Center to Center Distance
60 mm
Pretravel
0.08 in
Total Travel
0.25 in
NEMA Enclosure Rating
1, 12, 13, 2, 4, 6, 6P
Operating Temperature - Maximum
185 Degrees F
Resistance Properties
Shock Resistant, Vibration Resistant
Mounting Style
Surface
Directional Movement
Linear
Operating Temperature - Minimum
-20 Degrees F
Number of Mounting Holes
2
Number Of Poles
1
Type Of Operator
stainless steel spring return side plunger adjustable)

Description

Plug-In Limit Switch, Actuator Style - Limit Switch Adjustable Push, Rod, Actuator Location - Limit Switch Side, AC Contact Rating - Limit Switch 10A @ 600V, DC Contact Rating - Limit Switch 10A @ 600V, Contact Form- Switches 1NC/1NO, Actuator Length - Limit Switch 1.16 in, Body Height - Limit Switch 2.5 in, Body Width - Limit Switch 0.83 in, Body Depth - Limit Switch 1.14 in, Boot Sealed Actuator - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 1, 12, 13, 2, 4, 6, 6P

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.