Hzrdus Loc Mtr, Cap Strt, TEFC, 1/4 HP, T3B

  • Mfr # 056C11G15502

  • Zoro # G1376873


product price:  $526.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start
Phase
Single
HP
1/4 hp
RPM Range
1,101-1,200
Voltage
115/208-230V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
056C11G15502
Zoro #
G1376873
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Lead Length
6 in
Overall Length
13 15/16 in
Shaft Dia.
5/8 in
Length Less Shaft
12 in

Details

Motor Design
Capacitor-Start
Phase
Single
HP
1/4 hp
RPM Range
1,101-1,200
Voltage
115/208-230V AC
Frame
56
Hazardous Location Class
Class I, Class II
Motor Thermal Protection
Auto
Motor Enclosure Design
Totally Enclosed Fan Cooled
Motor Mounting Type
Rigid Base
Motor Frame Material
Steel
Motor Shaft Rotation
CW/CCW
Duty
Continuous
Standards
CSA Certified (LR47504), UL Listed (E12044)
Motor Bearings
Ball
Full Load Amps
6.8/3.1-3.4 A
Motor Service Factor
1
Frame Material
Rolled steel
Motor Shaft Design
Keyed
Item
Hazardous Location Motor
Motor Application
Hazardous Location
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115V AC, 208-230V AC
Nameplate RPM
1,140 RPM
Max. Ambient Temp.
40 Degrees C
Temp. Code
T3B
Ins. Class
B
Hz
60 Hz
Nominal Efficiency
70.5 %
Includes
Conduit Box, Leads through 1 in NPT Nipple
Usable @ 200V
Not Usable at 200V
Conduit Box Location
Exterior
Duty Cycle
Continuous
Motor Mounting Position
Horizontal
No. of Speeds
1
Usable @ 208V
Usable at 208V
Hazardous Location Division
Division I
Hazardous Location Group
Group C, Group D, Group E, Group F, Group G

Description

Hazardous Location Motor, Single Phase, Motor Design Capacitor-Start, 1/4 hp HP, Nameplate RPM 1,140 RPM, No. of Speeds 1, Voltage 115/208-230V AC, Full Load Amps 6.8/3.1-3.4 A, 56 Frame, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Hz 60 Hz, Max. Ambient Temp. 40 Degrees C, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Hazardous Location Class Class I, Class II, Temp. Code T3B, Motor Enclosure Design Totally Enclosed Fan Cooled, Duty Cycle Continuous

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.