
FMPro Top Chest/Cabinet and Cart, 21 Drawer, Black, Steel, 41 in W x 20 in D
Mfr # FMP4121MC-BK
Zoro # G1398176
product price:Â $7,402.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Number of Drawers
21
Material
Steel
Width
41 in
Depth
20 in
Series
FMPro
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FMP4121MC-BK
Zoro #
G1398176
UPC #
810050750752
Country of Origin
United States
Dimensions
Width
41 in
Depth
20 in
Details
Item
Top Chest/Cabinet and Cart
Number of Drawers
21
Color
Black
Material
Steel
Series
FMPro
Description
FMPro 41"W, 20"D, 3600 lb, 21 Dwr Top Chest/Cabinet and Cart -Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.