Hex Bushing, 1/2"x1/4", 150, 316, Thrd Heavy
Mfr # 4381034840
Zoro # G1563331
product price:Â $2.69
/ea
Sold in multiples of 4 for $10.76
Key Features
Pipe Size - Pipe Fitting
1/2" x 1/4"
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4381034840
Zoro #
G1563331
UPC #
092201380562
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
1/2" x 1/4"
Details
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Standards
ANSI B1.20.1, ASTM A351
Fitting Side B Type
NPT
Color
Silver
Fitting Side B Gender
Female
Class
Class 150
Fitting Side A Type
NPT
Description
Straight, Stainless Steel, Class Class 150, Threaded, Female, Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.