TIG Welder, Maxstar 210 DX Series, 210 Max. Output Amps, 210A at 18V Rated Output

  • Mfr # 907684

  • Zoro # G1584646


product price:  $7,148.99
/ea
Free Shipping & Returns

Key Features

Welder Industrial Class
Medium
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Mild Steel - Material Thickness
0.004 in to 1/4 in
Aluminum - Material Thickness
0.012 in to 3/8 in
Input Voltage
110/115/120V AC, 208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
907684
Zoro #
G1584646
UPC #
715959620055
Country of Origin
United States

Dimensions

Mild Steel - Material Thickness
0.004 in to 1/4 in
Aluminum - Material Thickness
0.012 in to 3/8 in
Overall Height
13.61 in
Overall Width
8.61 in
Overall Depth
19.5 in
For Minimum Material Thickness
0.002 in
For Maximum Material Thickness
1/4 in
Power Cord Length
8 ft

Details

Item
TIG Welder
Welder Industrial Class
Medium
Welding Processes
Stick Welding (SMAW), TIG Welding (GTAW)
Input Voltage
110/115/120V AC, 208V AC, 220/230/240V AC, 380/400V AC, 460/480V AC
Rated Output
210A @ 18V
Welder Max. Output Amps
210
Welder Min. Output Amps
1
Welder Duty Cycle
60 %
Series
Maxstar 210 DX
Welded Material
Mild Steel, Stainless Steel
Power Source Weight
38 lb
Input (Amps)
26/6
Application
Aerospace, Dairy, Food and Beverage Industry, Petro Chemical, Precision Fabrication, Shipboard
Polarity
DC
Welder Input Hz
50/60
Welder Input Phase
1 or 3
Features
Wireless Remote Compatible
Includes
Power Source Only
Phase
Single-/Three-Phase
Standards
CE, CSA, ISO
Open Circuit Voltage
80V DC
Max. Input Current
15 A @ 208V (Three-Phase), 26 A @ 208V (Single-Phase)
TIG Welding Output @ Duty Cycle
210 A @ 18.4 V, 60%, 125 A @ 15 V, 60%
Power Cord Included
Yes
Welding Mode
CC
Stick Welding Output @ Duty Cycle
160 A @ 26.4 V, 60%, 90 A @ 23.6 V, 60%
Input Frequency
50/60 Hz
Stick Welding Maximum Output Current
210 A
Pulse Frequency
0.1 to 500 pulses/second
Remote Control
Remote Control Not Included
For Material Type
Specialty Metals, Stainless Steel, Steel
TIG Welding Minimum Output Current
1 A
Weight
38 lb
TIG Arc Start Feature
High Frequency Start, Lift Arc Start
Amperage Range
1 to 210 A
TIG Welding Maximum Output Current
210 A
Remote Connection Type
14-Pin (Miller)
Plug Type
Bare Leads
Stick Welding Minimum Output Current
5 A
Color
Blue
Model
907684

Description

If you are looking for a tig welder that can handle welding tasks in the aerospace, dairy, food and beverage industry, petrochemical, precision fabrication or shipboard industries, this Miller Electric Maxstar 210 Series Tig Welder is the tool to have. This tig welder features Blue Lightning HF technology which offers superior arc starting capability. It also has Fan-On-Demand which keeps the unit running cool even after long hours of use. The TIG welder also comes with Hot Start and Pro Set functions that make it easy to get started on any project. Rated at 210A at 18V for mild steel and stainless steel materials of thickness 0.004 in to 1/4 in., 0.012 in to 3/8 in., respectively. This Miller Electric Maxstar 210 Series Tig Welder is a versatile tool that will meet all your welding needs with ease.

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.