Zoro Select
Rigid Plate Cstr, 1200 lb, Stainless Steel
Mfr # P21RX-HNG060RX-14-001
Zoro # G1586033
Free Shipping & Returns
$88.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Load Rating 900 lb
- Wheel Dia. 6 in
- Wheel Width 2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, Rigid, Rubber, 4 in., 176 lb. TFED 100 RN0D
- ZORO SELECT Kingpinless Swivel Caster, Ductile Iron, 6in, 5400lb P27S-D060R-18
- ZORO SELECT Swivl Plat Castr, Polyolfin, 5 in., 800 lb. 1ULK9
- ZORO SELECT Standard Plate Caster, Swivel, 225 lb. 493W80
- ZORO SELECT Swivl Plat Castr, Cst Irn, 6 in., 1200 lb, D 1NVR1
- ZORO SELECT NSF-Listed Plate Caster, 4" Wheel Dia, 350 lb., Rigid 406P69
- ZORO SELECT Plate Caster, 1000 lb. Load, Green Wheel P21SX-U080K-14-WB-DL
- ZORO SELECT Swivel NSF-Listed Plate Caster, 450 lb., NSF-Listed Plate Type B 02XA06128S002GN
- ZORO SELECT Swivel Plate Caster, TPR, 3 in., 165 lb. P14SX-RP030K-12-AM
- COLSON 3" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 200 lb 2.33456.544
- SERVICE CASTER 5 Inch Kingpinless Green Poly on Steel Wheel Swivel Caster with Brake SCC SCC-KP30S520-PUR-GB-SLB
- Zoro Select Plate Casters