Stainless Steel 3 HP Centrifugal Pump 208-230/460V

  • Mfr # 2ZWX2

  • Zoro # G1602684


product price:  $1,544.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Inlet Size - Pumps
2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2ZWX2
Zoro #
G1602684
UPC #
190735242124
Country of Origin
India

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids
1/2 in
Manufacturers Warranty Length
1 yr
Length
14 13/16 in
Height
7 in
Width
7 5/8 in
Overall Length
17.5 in
Overall Height
7 in
Overall Width
8 in
Solid Diameter (Maximum)
0.5 in
Compatible Intake Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/2 in

Details

HP - Pumps
3 hp
Voltage - Pumps
208 to 240/480V AC
Phase - Pumps
3
Housing Material - Pumps
Stainless Steel
Max. Pressure - Pumps
32 psi
Max. Head
74 ft
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Hz
60
Housing Material
Stainless steel
GPM of Water @ 50 Ft. of Head
110
Wetted Materials
Carbon, Ceramic, Stainless Steel, Viton
GPM of Water @ 30 Ft. of Head
146
Max. Case Pressure
200 psi
Min. GPM @ Head
35 gpm @ 70 ft
Best Efficiency Range GPM @ Head
30 to 140 gpm @ 75 to 35 ft
Inlet
2" NPT
Motor Enclosure
Totally Enclosed Fan Cooled
Inlet Pressure
200 psi
Max. Pressure
32.03 psi
GPM of Water @ 25 Ft. of Head
154
Amps
8.3-7.6/3.8
Duty
Continuous
HP
3
Motor RPM
3450
GPM of Water @ 40 Ft. of Head
130
GPM of Water @ 60 Ft. of Head
82
Motor Type
3-Phase
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Impeller Type
Semi Open
Port Rotation
4 Position Increments
Best Efficiency GPM @ Head
95 gpm @ 57 ft
Voltage
208-230/460
Phase
Three
Bearing Type
Ball
GPM of Water @ 15 Ft. of Head
166
Item
Centrifugal Pump
GPM of Water @ 20 Ft. of Head
162
Agency Compliance
c UL us
Max. Liquid Temp.
200 Degrees F
Includes
Manual
Seal Material
Viton
GPM of Water @ 70 Ft. of Head
35
Impeller Material
Stainless Steel
Max. GPM @ Head
170 gpm @ 10 ft
GPM of Water @ 10 Ft. of Head
170
Outlet
1-1/2" NPT
Max. Specific Gravity
1.0
Frame
56J
Standards
cULus Listed
Features
Continuous High Pressure Circulation
Motor Frame Designation
56J
Minimum Flow Rate
35 gpm
Flow Rate @ 20 ft of Head (Maximum)
162 gpm
Impeller Design
Semi-Open
Best Efficiency Head
57 ft
Maximum Media Temperature
200 Degrees F
Discharge Rotation
90 Degrees Increments
Pump Housing Material
Stainless Steel
Seal Type
Mechanical
Minimum Media Temperature
40 Degrees F
Flow Rate @ 10 ft of Head (Maximum)
170 gpm
Flow Rate @ 50 ft of Head (Maximum)
110 gpm
Maximum RPM
3,450 RPM
Flow Rate @ 15 ft of Head (Maximum)
166 gpm
For Use With Potable Systems
No
Specific Gravity (Maximum)
1
Flow Rate @ 60 ft of Head (Maximum)
82 gpm
Feet of Head (Minimum)
10 ft
Best Efficiency Flow
95 gpm
Duty Cycle
Continuous
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Maximum Feet of Head
74 ft
Flow Rate @ 30 ft of Head (Maximum)
146 gpm
Shut Off Pressure (Maximum)
32 psi
Frequency
60 Hz
Nameplate Voltage
230/460V AC
Wetted Material
Carbon, Ceramic, Stainless Steel, Viton
Flow Rate @ 40 ft of Head (Maximum)
130 gpm
Intake Type
NPT
Discharge Type
NPT
Horsepower
3 hp
Shaft Material
304 Stainless Steel
Compatible with Media Type
Non-Flammable Liquids
Flow Rate @ 70 ft of Head (Maximum)
35 gpm
Maximum Flow Rate
170 gpm
Volute Material
Stainless Steel

Description

Centrifugal Pump, Phase Three, Pump Housing Material Stainless Steel, Horsepower 3 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 130 gpm, Flow Rate @ 60 ft of Head (Maximum) 82 gpm, Maximum Feet of Head 74 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 170 gpm, Flow Rate @ 10 ft of Head (Maximum) 170 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.