Industrial Pressure Gauge, 0 to 3,000 psi, 4 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # PFQ1531-DRY

  • Zoro # G1604983


product price:  $38.99
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PFQ1531-DRY
Zoro #
G1604983
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Nominal Dial Size
4 in
Case Depth
1.449 in
Manufacturer Warranty Length
5 yr
Case Diameter
3.917 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 3,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Primary Range Smallest Graduation
100/1000
Case Color
Metallic
Gauge Secondary Range Values
0 to 20,000
For Use With
Media Compatible with 316L Stainless Steel
Gauge Special Options
Heavy Duty
Socket Material
316 Stainless Steel
Standards
ASME, CRN
Calibration Certificate Included
No
Connection Type
MNPT
Gauge Primary Range Numbered Graduations
500/4000
Gauge Application
Corrosion-Resistant Case
Features
Ring Terminal
Case Material
304 Stainless Steel
Removable Bezel
Yes
Field Fillable
Yes
Includes Vent Plug
Yes
Bezel Gasket Material
Silicone
Non-Sparking
No
Freeze Resistant Movement
No
Bezel Mounting Type
Crimped
Vibration Resistance
Field-Fillable
Dry Dampening Feature
None
Dial Color
White
Includes Calibration Certificate
No
Secondary Scale Units
kPa
Over-Pressure Limit
25%
Secondary Pressure Range
0 to 20,000 kPa
Compatible Process Media
Air, Water
Pressure Gauge Type
Industrial Pressure Gauge
Process Connection Gender
Male
Includes Mounting Hardware
No
Accuracy Scale
Full Scale
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Movement Material
Stainless Steel
Gauge Case Liquid
None
Bezel Material
304 Stainless Steel
Sensor Type
Bourdon Tube
Pointer Color
Black
Pointer Material
Aluminum
Sensor Material
316L Stainless Steel
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Case Construction
Welded Joint
Process Temperature Range
-40 Degrees to 200 Degrees F
Dial Face Material
Aluminum
Scale Type
Dual
Operating Temperature Range
-40 Degrees to 200 Degrees F
NEMA Enclosure Rating
4
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Process Media Temperature - Maximum
200 Degrees F
IP Rating
IP65
Case Liquid
None
Operating Temperature - Maximum
200 Degrees F
Secondary Scale Pressure Measurement - Maximum
20,000 kPa
Primary Scale Pressure Measurement - Minimum
0 psi
Primary Scale Pressure Measurement - Maximum
3,000 psi
Secondary Scale Pressure Measurement - Minimum
0 kPa
Compatible with Brand
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 3,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.