Industrial Pressure Gauge, 0 to 2,000 psi, 4 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # PFQ1554-DRY

  • Zoro # G1605193


product price:  $31.69
/ea

Key Features

Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PFQ1554-DRY
Zoro #
G1605193
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
4 in
Case Depth
1.449 in
Nominal Dial Size
4 in
Manufacturer Warranty Length
5 yr
Case Diameter
3.89 in
Nominal Dial Diameter
4 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.5%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Machinery, Motors, Pneumatics, Pumps
Gauge Case Material
304 Stainless Steel
Series
PFQ
Lens Material
Polycarbonate
Primary Pressure Range
0 to 2,000
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Secondary Range Values
0 to 14,000
Calibration Certificate Included
No
Case Material
304 Stainless Steel
Gauge Primary Range Smallest Graduation
100/1000
Connection Type
MNPT
Gauge Primary Range Numbered Graduations
500/3000
Case Color
Metallic
Standards
ASME, CRN
Features
Ring Terminal
For Use With
Media Compatible with 316L Stainless Steel
Socket Material
316 Stainless Steel
Gauge Special Options
Heavy Duty
Gauge Application
Corrosion-Resistant Case
Secondary Pressure Range
0 to 14,000 kPa
Freeze Resistant Movement
No
Ambient Operating Temperature Range
-40 Degrees to 200 Degrees F (-40 Degrees to 93 Degrees C)
Field Fillable
Yes
Includes Calibration Certificate
No
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Scale
Full Scale
Dial Face Material
Aluminum
Gauge Case Liquid
None
Removable Bezel
Yes
Bezel Material
304 Stainless Steel
Vibration Resistance
Field-Fillable
Scale Type
Dual
Sensor Type
Bourdon Tube
Movement Material
Stainless Steel
Process Connection Gender
Male
Includes Mounting Hardware
No
Includes Vent Plug
Yes
Compatible Process Media
Air, Water
Over-Pressure Limit
25%
Pointer Color
Black
Sensor Material
316L Stainless Steel
Cleaned for Oxygen Service
No
Bezel Gasket Material
Silicone
Secondary Scale Units
kPa
Non-Sparking
No
Case Construction
Welded Joint
Pressure Range Type
Pressure
Dial Color
White
Process Temperature Range
-40 Degrees to 200 Degrees F
Bezel Mounting Type
Crimped
Dry Dampening Feature
None
Pointer Material
Aluminum
Operating Temperature Range
-40 Degrees to 200 Degrees F
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Maximum
2,000 psi
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-40 Degrees F
Case Liquid
None
Operating Temperature - Maximum
200 Degrees F
IP Rating
IP65
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Maximum
200 Degrees F
Compatible with Brand
Universal
Secondary Scale Pressure Measurement - Maximum
14,000 kPa

Description

Industrial Pressure Gauge, Nominal Dial Size 4 in, Accuracy +/-1.5 Percent, Gauge Case Material 304 Stainless Steel, Process Connection Type NPT, Process Connection Gender Male, Lens Material Polycarbonate, Process Connection Size 1/4 in, Field Fillable Yes, Process Connection Location Center Back, Case Color Metallic, IP/NEMA Rating IP65, Primary Pressure Range 0 to 2,000, Dry Dampening Feature None, Vibration Resistance Field-Fillable, Dial Color White

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products