Push-Fit Elbow Fitting, Push-to-Connect x Universal, 5mm Tube OD, 1/8 in Pipe Size, Metal, 5 PK

  • Mfr # 50110N-5-1/8-PK5

  • Zoro # G1616002


product price:  $31.69
/pk 5, $6.34/ea

Key Features

Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Tube Size
5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50110N-5-1/8-PK5
Zoro #
G1616002
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5mm
Pipe Size
1/8 in
Hex Head Size
13 mm
Fitting Side A Tube Outer Diameter
5 mm
Fitting Side B Pipe Size
1/8 in
Fitting Side 1 Tube Outer Diameter
5 mm
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Push-Fit Elbow Fitting
Material
Metal
Max. Pressure
250 psi
Connection Type
Push-to-Connect x Universal
Application
Air
Standards
ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified
Temp. Range
0 Degrees to 160 Degrees F
Specific Pipe Fitting Shape
90 Degree Elbow
Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Body Material
Nickel Plated Brass
Gasket Material
Rubber
Special Features
Universal Thread System Compatible with Inch and Metric Threads
Basic Pipe Fitting Shape
Elbow
Fittings Sub-Category
Elbows
Pipe Fitting Connection Type
MNPT x Tube
Color
Silver
Fitting Side B Connection Type
Universal
Maximum Operating Temperature
160 Degrees F
Fitting Material
Brass
Minimum Operating Temperature
0 Degrees F
Compatible Tube Material
Copper, Nylon, Polyethylene, Polyurethane
Fitting Side A Connection Type
Push-to-Connect
Release Ring Material
Rubber
Finish/Coating
Nickel Plated
Thread Sealant Type
NBR 70
Maximum Operating Pressure
290 psi
System of Measurement
Imperial/Metric
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
For Media Type
Air
Operating Temperature - Maximum
160 Degrees F
Operating Pressure - Maximum
290 psi
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Universal Thread
Finish
Nickel-Plated
Fitting Side 1 Connection Type
Push-to-Connect
Fitting Features
Swivel
Connector Type
Adapter

Description

The AIGNEP USA - 50110N-5-1/8-PK5 Push-Fit Elbow Fitting is an industrial tool classified under the category, "Push On Hose Fittings". Primarily made of nickel-plated brass, this push-fit elbow fitting is operational within a temperature range from 0° to 160° Fahrenheit. Being compatible with tube materials such as copper, nylon, polyethylene and polyurethane, and with a maximum operating pressure of 290 psi, this fitting is versatile and durable. The universal thread feature allows it to work with both inch and metric threads, making it a useful tool in various industrial and commercial settings.

Key Features:

  • Basic Pipe Fitting Shape: The fitting has a geometric shape of a 90-degree elbow, allowing it to redirect the flow of air.
  • Connection: It features a Push-to-Connect x Universal connection.
  • Media Compatibility: Compatible with air as a media type.
  • Maximum Operating Temperature: The fitting can operate within a temperature range as high as 160° Fahrenheit.
  • Maximum Pressure: Rated to handle a maximum pressure up to 290 psi.
  • Standards: Manufactured to meet industry standards including ISO 14743:2004, PED 2014/68/UE, 1907/2006 REACH, RoHS 2011/65/CE, Silicone Free Certified.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.