1-1/2" Butt Weld 304L SS Short Radius 90 Degree Elbow Sch 10

  • Mfr # 4381009620

  • Zoro # G1665526


product price:  $39.59
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
90 Degree Short Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381009620
Zoro #
G1665526
UPC #
092201354471
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Fitting Side A Outside Diameter
3/4 in
Overall Length
3 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
90 Degree Short Radius Elbow
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Short Radius Elbow
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Specific Pipe Fitting Shape
90 Degrees Short Radius Elbow
Pipe Fitting Schedule/Class
Schedule 10
For Pipe Schedule
10
Maximum Operating Pressure
275 psi @ 150 Degrees F
Material Grade
304L
Fitting Side B Type
Butt Weld
Includes Seal
No
Color
Silver
Fitting Side A Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Schedule
10

Description

90 Degrees Elbow, Stainless Steel, 304, For Pipe Schedule Schedule 10, 1 1/2 in, Butt Weld, 3/4 in, 1 1/2 in, Butt Weld, 275 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.