1" FNPT Galvanized Tee

  • Mfr # 1LBN1

  • Zoro # G1698995


product price:  $16.39
/ea

Key Features

Specific Fitting Shape
Tee
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LBN1
Zoro #
G1698995
UPC #
190735918654
Country of Origin
Thailand

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Fitting Side A Nominal Pipe Size
1 in
Pipe Size
1"
Fitting Side B Nominal Pipe Size
1 in
Fitting Side C Nominal Pipe Size
1 in

Details

Item
Tee
Specific Fitting Shape
Tee
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Tee
Fitting Connection Type
FNPT
Standards
ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, UL Listed
Max. Pressure
2000 psi @ 150 Degrees F WOG
Saturated Steam Pressure
300 psi
Specific Pipe Fitting Shape
Tee
Pipe Fitting Schedule/Class
Class 300
Pipe Fitting Material
Malleable Iron
Fitting Side C Type
NPT
Fitting Side B Pipe Threading
11 1/2
Fitting Side C Gender
Female
Fitting Side A Gender
Female
Color
White
Fitting Side A Pipe Threading
11 1/2
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No
Class
Class 300
Finish/Coating
Galvanized
Fitting Side C Pipe Threading
11 1/2
Fitting Side B Gender
Female
Includes Seal
No

Description

Tee, Malleable Iron, Galvanized, Class Class 300, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2, 1 in, Female, NPT, 11 1/2

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.