Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK

  • Mfr # U37171.031.0001

  • Zoro # G1818866


product price:  $5.99
/pk 100, $0.06/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
5/16 in
Minimum Thickness
0.108 in
Maximum Thickness
0.108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37171.031.0001
Zoro #
G1818866
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.619 in
Minimum Thickness
0.108 in
Maximum Thickness
0.108 in
Inside Diameter
0.314 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.005 in
Section Width - Minimum
9/64 in
Outside Diameter - Maximum
5/8 in
Bearing Width - Minimum
3/32 in
Inside Diameter - Maximum
21/64 in
Minimum Inside Diameter
5/16 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Thickness Tolerance
+/-0.005 in
Rockwell Hardness
C38
Color
Silver
Material Quality Standards
ASTM A307A, SAE J429
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Removable
Removable
Lock Washer Type
Split Lock
Maximum Temperature
275 Degrees F
Minimum Temperature
10 Degrees F
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.21.1
Washer Type
Extra Duty
Type
Split Lock Washer
Hardness
38 HRC

Description

Split Lock Washer, Extra Duty, Steel, Finish Zinc, Fits Bolt Sizes 5/16 In., 5/16 In., Inside Dia. 0.314 In., Outside Dia. 0.619 In., Thickness 0.108 In., Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.