Jobber Drill Set, Parabolic, 15 PC, HSS

  • Mfr # 5UDN7

  • Zoro # G1825722


product price:  $76.29
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5UDN7
Zoro #
G1825722
UPC #
-
Country of Origin
United States

Dimensions

Sizes Included
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16 in to 1/2 in by 32nds
Shank Dia.
1/6 in
Depth x Dia. Ratio
4xD
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in
Drill Length Class
Jobber-Length
Largest Drill Bit Size
1/2 in
Smallest Drill Bit Size
1/16 in
Depth:Dia. Ratio
4xD
Overall Length
1 7/8 in, 2 1/4 in, 2 3/4 in, 3 1/8 in, 3 1/2 in, 3 3/4 in, 4 in, 4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Point Type
Split Point
Drill Bit Grouping
Drill Bit Set
Standards
Not Rated
Measurement System
Fractional Inch
Material - Machining
High Speed Steel
Aircraft Drill
No
Finish - Machining
Black and Gold
Shank Type - Machining
Straight
Drill Bit Point Type
Split Point
Material Grade - Machining
Heavy Duty
Primary Material Application
Aluminum, Cast Iron, Steel
Number of Drill Bits
15
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Drill Bit Case Type
Metal Index
Number of Flutes
2
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, N, P
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 15, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining Black and Gold

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.