Pressure Gauge with Diaphragm Seal, 0 to 600 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # KC301L25600/DSM3511

  • Zoro # G1835395


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC301L25600/DSM3511
Zoro #
G1835395
UPC #
-
Country of Origin
China

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Manufacturer Warranty Length
1yr
Case Depth
1.28 in
Case Diameter
2.8 in
Nominal Dial Size
2 1/2 in
Seal Connection Size
1/4 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.60%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Highly Corrosive, Chemical Industries, Hydraulics, Pumps, R/O Systems
Gauge Case Material
304 Stainless Steel
Series
KC301; DSM35
Lens Material
Polycarbonate
Primary Pressure Range
0 to 600
Primary Scale Units
psi
IP/NEMA Rating
NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Thick or Corrosive Medias Compatible with 316 Stainless Steel
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
10
Gauge Special Options
Heavy Duty
Smallest Graduation
10 psi
Gauge Primary Range Numbered Graduations
100
Gauge Filled With
Glycerin
Case Color
Stainless Steel
Gauge Application
Hydraulic and Pneumatic Applications; Pumps; Chemical Feed Systems; R/O Systems
Graduations
100 psi
Includes
Mini Diaphragm Seal
Socket Material
316 Stainless Steel
Case Material
304 Stainless Steel
Connection Type
FNPT
Standards
NIST
Wetted Materials
Stainless Steel
Vibration Resistance
Liquid-Filled
Seal Maximum Working Pressure
2,500 psi
Diaphragm Seal Process Connection
Threaded
Primary Scale Numeric Increments
100
Removable Bezel
No
Process Connection Gender
Female
Seal External Material
316 Stainless Steel
Diaphragm Seal Type
Welded
Seal Diaphragm Material
316 Stainless Steel
Dry Dampening Feature
None
Includes Vent Plug
No
Clog Resistant
Yes
Seal Compatible Process Media
Air or Liquid Compatible with 316SS
Pointer Color
Black
Pressure Gauge Type
Industrial Pressure Gauge with Diaphragm Seal
Compatible Process Media
Thick or Corrosive Media Compatible with 316 Stainless Steel
Accuracy Scale
Full Scale
Sensor Material
316 Stainless Steel
Secondary Pressure Range
0 to 41
Seal Fill Liquid
Mineral Oil
Pointer Material
Aluminum
Pressure Range Type
Pressure
Scale Type
Dual
Primary Scale Minor Graduations
10
Gauge Case Liquid
Glycerin
Cleaned for Oxygen Service
No
Seal Process Temperature Range
-40 Degrees to 400 Degrees F
Ambient Operating Temperature Range
20 Degrees to 160 Degrees F
Freeze Resistant Movement
No
Includes Mounting Hardware
No
Case Construction
Corrosion Resistant
Field Fillable
Yes
Dial Color
White
Seal Lower Housing Material
316 Stainless Steel
Includes Calibration Certificate
NIST with Data
Secondary Pressure Scale Color
Blue
Adjustable Pointer
No
Bezel Mounting Type
Crimped
Secondary Scale Units
bar
Maximum Pressure
600
Diaphragm Seal Material
316 Stainless Steel
Operating Temperature Range
-30 Degrees to 200 Degrees F
Accuracy Grade
ASME B40.100
Secondary Scale Pressure Measurement - Maximum
41 bar
Secondary Scale Color
Blue
NEMA Enclosure Rating
4X
Resistance Properties
Clog Resistant
Seal Process Media Temperature - Minimum
0 Degrees F
Case Liquid
Glycerin
Seal Process Media Temperature - Maximum
328 Degrees F
Operating Temperature - Minimum
20 Degrees F
Includes Acid Leak Detection
No Acid Leak Detection Included
Operating Temperature - Maximum
160 Degrees F
Seal Working Pressure - Maximum
780 psi
Primary Scale Pressure Measurement - Maximum
600 psi
Secondary Scale Pressure Measurement - Minimum
0 bar
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Pressure Gauge,1/4 in. FNPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products