1/4" Barb White Nylon Ball Cone Spring Check Valve

  • Mfr # WN CHK 695-4B4B-B

  • Zoro # G1850396


product price:  $6.79
/ea

Key Features

Pipe Size
1/4"
Connection Type
Barb x Barb
Connection
Barb
Body Material
Nylon
Material of Construction
White Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WN CHK 695-4B4B-B
Zoro #
G1850396
UPC #
-
Country of Origin
Japan

Dimensions

Pipe Size
1/4"
Overall Height
1/2 in
Size
1/4"
Pipe or Tube Size - Check Valves
1/4 in
Length
2 in
Width
1/2 in
Overall Length
2 in
Pipe or Tube Size
1/4 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in

Details

Connection Type
Barb x Barb
Connection
Barb
Body Material
Nylon
Material of Construction
White Nylon
Max. Steam Pressure - Valves
Not Rated
Max. Temp.
140 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Full Flow - Valves
Yes
Seat Material - Check Valves
Nylon
Application - Valves
General Purpose
Body Material - Valves
Nylon
Mounting Position
Vertical or Horizontal
Cracking Pressure - Check Valves
1.0 psi
Spring Material
Stainless Steel
Cracking Pressure
1 psi
Spring Material - Check Valves
Stainless Steel
Sub-Category
Nylon
Min. Temp. - Valves
-20 Degrees F
Seat Material
Nylon
Max. Pressure
125 psi
Seal Material - Check Valves
Buna-N
Max. Water Pressure
125 psi
Seal Material
Buna-N
Connection Type - Check Valves
Barb x Barb
Flow Design
Single
Item - Check Valves
Check Valve
Max. Temp. - Valves
140 Degrees F
Item
Ball Cone Spring Check Valve
Mechanism and Body Design
Inline Ball Cone
Max. Water Pressure - Valves
125 psi
Mounting Orientation
Horizontal, Vertical
Seal
Buna
Valve Body Style
Inline
Operating Temperature - Minimum
-20 Degrees F
Maximum Pressure - Operating
125 psi
Connection Type - Side 1
Barb
Connection Type - Side 2
Barb
Maximum Pressure - Steam
Not Rated
For Media
Corrosive Chemicals, Water
3-A Standard Compliance
Not Rated
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
140 Degrees F
Silent Check
Standard
Check Mechanism
Ball
Type
Ball Cone Design

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Nylon, Pipe or Tube Size 1/4 in, Connection Type Barb x Barb, Cracking Pressure 1 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 125 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Nylon, Spring Material Stainless Steel, Full Flow - Valves Yes

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.