Non-Programmable Thermostat, 7, 5-1-1 Programs, 1 H, 1 C, Wall Mount, Hardwired/Battery, 24VAC

  • Mfr # T705

  • Zoro # G1857095


product price:  $85.46
/ea
Free Shipping & Returns

Key Features

Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T705
Zoro #
G1857095
UPC #
-
Country of Origin
Mexico

Dimensions

Height
4 13/32"
Width
4 45/64"
Depth
1 7/64 in
Display Size
4 sq in
Digit Size
Easy Read
Screen Width
4 in
Screen Height
4 in
Overall Height
4 3/8 in
Overall Depth
1 1/8 in
Overall Width
4 11/16 in

Details

Item
Non-Programmable Thermostat
Voltage
24VAC
Stages Heat
1
Mounting Type
Horizontal or Vertical
Mounting Location
Wall
Color
White
Control Range
44 Degrees to 90 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
Yes
Power Method
Hardwired/Battery
750mV Compatible
Yes
Programs per Week
7, 5-1-1
Temp. Settings per Day
1, 4
Features
Large Display 1H/1C
Includes
Manual/Install Guide, Mounting Hardware
Fan Switching
Auto-on
Terminal Designations
B, C, G, O, RC, RH, W/E, Y
Key Pad Lockout
No
Filter Indicator
Yes
Temperature Limiting
Yes
Battery Backup
Yes
Dehumidification Control
No
For Use With
Heating and Cooling
Display Color
Blue
Temporary Program Override
Yes
WiFi Capability
No
Low Battery Indicator
Yes
Temporary Temperature Hold
Yes
Display Type
Backlit
Programmable Fan
No
Humidification Control
No
Automatic Changeover
No
Batteries Included
Yes
Remote Sensing Capability
No
Control Type
Push Button
Stages
1H/1C Conventional
Differential Cool
0.2 Degrees F, 2 Degrees F
Programming Capability
5-1-1, 7 Day
Millivolt Compatible
Yes
Maximum Operating Humidity
90 %
Application
Heat and Cool
Maximum Control Temperature
90 Degrees F
Includes Batteries
Yes
Differential Type
Adjustable
Includes Positive Off
Yes
System Settings
Cool-Heat-Off
Backlit Screen
Yes
Changeover Type
Manual
Maximum Operating Temperature
105 Degrees F
Fan Settings
Auto-On
Frequency
50 Hz, 60 Hz
Operating Temperature Range
32 Degrees to 105 Degrees F
Temperature Scale
Fahrenheit/Celsius
Housing Color
White
Filter Change Reminder
Yes
Temperature settings per day
1, 4
Battery Type
(2) AA Batteries
Application/Stages
Heat and Cool; 1H/1C Conventional, H/C Heat Pump
Shape
Square
Thermostat Type
Low Voltage
Minimum Operating Temperature
32 Degrees F
Smart Connectivity
No Connectivity
Backlit Screen Color
Blue
Temperature Differential
0.2 Degrees to 2.0 Degrees F
Mounting Direction
Horizontal; Vertical
Number of Cooling Stages - Conventional System
1
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt
Mounting Direction/Shape
Square
Temperature Readout
Yes
Electrical Connection Type
Hardwired
System/Fan Settings
Cool-Heat-Off/Auto-On
Temperature Sensitivity
+/-1 Degrees F
Temperature Control Range
44 Degrees to 90 Degrees F
Differential Heat
0.2 Degrees F, 2 Degrees F
Number of Heating Stages - Conventional System
1
Minimum Control Temperature
44 Degrees F

Description

Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 1, 4, Programs per Week 7, 5-1-1, or Nonprogrammable, Terminal Designations B, C, G, O, RC, RH, W/E, Y, WiFi Capability No, System Switching Heat-Off-Cool, Fan Switching Auto-On, Display Size 4 sq in, Display Type Backlit, Display Color Blue, Key Pad Lockout No, Programmable Fan No, Automatic Changeover No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.