Belt Drive Motor, 56Y, 3/4 hp

  • Mfr # 4115

  • Zoro # G1941918


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

HP
3/4
Nameplate RPM
1,725
Voltage
115/230V AC
Frame
56
Shaft Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4115
Zoro #
G1941918
UPC #
786382004248
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 7/8 in
Manufacturers Warranty Length
1 yr
Body Dia.
6 1/4 in
Length Less Shaft
7 15/16 in
Overall Length
9 3/4 in

Details

HP
3/4
Nameplate RPM
1,725
Voltage
115/230V AC
Frame
56
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Item
Belt Drive Motor
Ins. Class
B
No. of Speeds
1
Motor Mounting Type
Cradle Base
Motor Design
Split-Phase
Motor Mounting Position
Horizontal
Full Load Amps
11.2/5.6
Motor Application
HVAC/R
Hz
60
Motor Thermal Protection
Auto
Motor Shaft Design
Flat
Motor Service Factor
1.25
Max. Ambient Temp.
104 Degrees F
Phase
Single
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 230V AC, 240V AC
Motor Enclosure Design
Open Dripproof
Motor Bearings
Ball
Extended Thru-Bolts
Yes
Nominal Efficiency
69.5 %
Motor Frame Material
Steel
Standards
CE Certification, CSA, UL
Weight
24.7 lb
Usable @ 208V
No
Usable @ 200V
No

Description

Fan and Blower Motor, Single Phase, Motor Design Split-Phase, 3/4 hp HP, Nameplate RPM 1,725 RPM, No. of Speeds 1, Voltage 115/230V AC, 11.2/5.6 A Full Load Amps, 56Y Frame, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, 60 Hz Hz, Motor Service Factor 1.25, Motor Thermal Protection Auto, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Cradle Base, Stud, Motor Mounting Position Horizontal

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.