3/4" NOM FTG x C Copper 90 Degree Close Rough Elbow

  • Mfr # W 01654

  • Zoro # G1970577


product price:  $3.75
/ea

Key Features

Fitting Connection Type
FTG x C
Tube Size
3/4"
Outside Dia.
7/8"
Max. Pressure
582 psi@100 Degrees F
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W 01654
Zoro #
G1970577
UPC #
685768207900
Country of Origin
United States

Dimensions

Tube Size
3/4"
Outside Dia.
7/8"
Fitting Side A Tube Outer Diameter
7/8 in
Overall Length
1 7/8 in
Fitting Side B Tube Outer Diameter
7/8 in
Fitting Side A Copper Tube Size
3/4 in
Fitting Side B Copper Tube Size
3/4 in
Fitting Side 1 Tube Outer Diameter
7/8 in
Fitting Side 2 Copper Tube Size
3/4 in
Fitting Side 2 Tube Outer Diameter
7/8 in
Fitting Side 1 Copper Tube Size
3/4 in

Details

Fitting Connection Type
FTG x C
Max. Pressure
582 psi@100 Degrees F
Item
90 Degree Close Rough Elbow
Basic Pipe Fitting Material
Metal
Temp. Range
-20 Degrees to 400 Degrees F
Pipe Fitting Connection Type
FTG x C
Tube Fitting Material
Wrot Copper
Standards
ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF/ANSI 61 Annex G
Basic Pipe Fitting Shape
Elbow
Specific Fitting Shape
90 Degree Elbow
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Wrot Copper
Fitting Side A Connection Type
Cup
Fitting Material
Wrot Copper
Application
Potable Water
Maximum Operating Pressure
582 psi @ 100 Degrees F
Maximum Operating Temperature
250 Degrees F
Precleaned
Not Pre-cleaned
Fitting Side B Connection Type
FTG
Minimum Operating Temperature
20 Degrees F
Fitting Shape
90 Degrees Close Rough Elbow
Fitting Side 2 Connection Type
FTG
Operating Pressure - Maximum
582 psi
Fitting Side 1 Connection Type
Cup
Operating Temperature - Minimum
-66 Degrees F
Operating Temperature - Maximum
250 Degrees F
Includes Center Stop
No Center Stop
For Media Type
Potable Water
Material Grade
C12200

Description

Sweat Fitting Elbow, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FTG, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Close Rough Elbow

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.