NO Float Switch 120/230VAC 20 psi

  • Mfr # 20PMPDWOP

  • Zoro # G1995869


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Tether Float
Voltage
120/230VAC
Max. Pressure
20 psi
Amps
15 A
Agency Compliance
CSA, UL
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
20PMPDWOP
Zoro #
G1995869
UPC #
-
Country of Origin
United States

Dimensions

Float Length (In.)
3-9/16
Height
3-9/16"
Tether Length Min.-Max.
3-1/2" to 24"
Float Switch Cord Length
20 ft.
Float Dia. (In.)
3-1/16
Length
3-9/16"
Float Length
3 5/8 in
Manufacturers Warranty Length
5 yr
Float Dia.
3 1/16 in
Cord Length
20 ft
Minimum Tether Length
3 1/2 in
Maximum Tether Length
24 in
Tether Length - Minimum
3 1/2 in
Tether Length - Maximum
24 in
Float Diameter
3 1/8 in

Details

Switch Type
Tether Float
Voltage
120/230VAC
Max. Pressure
20 psi
Item
Float Switch
Amps
15 A
Agency Compliance
CSA, UL
Electrical Connection - Pumps
Wire Leads
Float Material
PVC
Max. Pressure (PSI)
20
Float Switch On Point
45 Degrees Above Horizontal
Electrical Connection (Pumps)
Wire Leads
Min. Water Level Adjustment
7
Body Material
PVC
Mounts
Hose Clamp
Type
Wide Angle
Wire Lead
SJOW
Float Switch Off Point
45 Degrees Below Horizontal
Float Switch Contact Form
Normally Open
Compliance
UL, CSA
Connection
Wire Leads
Max. Water Level Adjustment
36
Float Switch Float Material
PVC
Series
PumpMaster Plus
Control Range
Adjustable
Turns Off At
45 Degrees Below
For Use With
Pumps Up to 15A
Mounting Bracket Material
ABS/Stainless Steel
Includes
Pipe Clamp
Wire Gauge
14
Operation
NO
Pumping Range Min./Max.
7 to 36
Max. Liquid Temp.
140 Degrees F
Contact Form
Normally Open
Standards
CSA, UL Listed
Rated Voltage
120/230V AC
Electrical Connection
2-Conductor Wire Leads
Switch Actuation
Tether Float
Contact Default
Normally Open
On Point
45 Degrees Above Horizontal
Off Point
45 Degrees Below Horizontal
Liquid Temperature - Maximum
140 Degrees F
NEC Cord Designation
SJOW
Compatible Manufacturer Part Number
20PMPDWOP
Compatible Pump Type
Sewage Pump, Sump Pump
Electric Load Current - Maximum
13 A @ 125V AC, 13 A @ 250V AC
Number of Floats
1
Starting Current - Maximum
85 A
Electric Load Current - Minimum
100 mA @ 120V AC, 100 mA @ 250V AC
Counterweight Type
No Counterweight
Actuation Method
Mechanically-Activated
Running Current - Maximum
15 A

Description

Float Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.