Cast Iron 3 HP Centrifugal Pump 115/208-230V

  • Mfr # 3BF1H4B0H

  • Zoro # G2011283


product price:  $3,761.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

HP - Pumps
3 hp
Voltage - Pumps
120/208 to 240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
2 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3BF1H4B0H
Zoro #
G2011283
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size - Pumps
2 in NPT
Outlet Size - Pumps
1-1/2 in NPT
Height
9 in
Length
20 5/16 in
Manufacturers Warranty Length
1 yr
Max. Dia. Solids
3/16 in
Width
12 1/4 in
Overall Width
8.6 in
Solid Diameter (Maximum)
0.19 in
Compatible Intake Pipe Size
2 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/2 in
Overall Length
24.5 in
Overall Height
9 in

Details

HP - Pumps
3 hp
Voltage - Pumps
120/208 to 240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
125 ft
Max. Pressure - Pumps
54 psi
Motor Enclosure - Pumps
Open Dripproof
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Duty
Continuous
Frame
182JM
Impeller Type
Closed
Impeller Material
Bronze
Wetted Materials
Stainless Steel, Carbon, Cast Iron, Bronze, Ceramic, Buna-N
Min. GPM @ Head
40 @ 120 ft
GPM of Water @ 70 Ft. of Head
107
Inlet Pressure
100 psi
Voltage
115/208-230VAC
Max. Case Pressure
175 psi
Motor Enclosure
Totally Enclosed Fan Cooled
Best Efficiency Range GPM @ Head
73 to 135 gpm @ 100 to 65 ft
GPM of Water @ 40 Ft. of Head
125
GPM of Water @ 100 Ft. of Head
80
GPM of Water @ 60 Ft. of Head
115
Motor RPM
3,500 RPM
Housing Material
Cast iron
Max. Liquid Temp.
212 Degrees F
GPM of Water @ 50 Ft. of Head
120
HP
3
Seal Material
316 Stainless Steel, Buna Elastomer, Carbon, Ceramic
Phase
Single
Inlet
2" NPT
Max. GPM @ Head
130 @ 30 ft
Best Efficiency GPM @ Head
85 @ 95 ft
Outlet
1-1/2" NPT
Amps
28/14.7-14
Max. Pressure
54 psi
GPM of Water @ 80 Ft. of Head
100
Hz
60
Port Rotation
90 Increments
Motor Type
JM
GPM of Water @ 90 Ft. of Head
90
Item
Centrifugal Pump
Max. Specific Gravity
1
Frequency
60 Hz
Maximum RPM
3,500 RPM
Flow Rate @ 120 ft of Head (Maximum)
40 gpm
Duty Cycle
Continuous
Motor Frame Designation
182JM
Maximum Media Temperature
212 Degrees F
Specific Gravity (Maximum)
1
Standards
ANSI 61, NSF Certified
Flow Rate @ 50 ft of Head (Maximum)
120 gpm
Shut Off Pressure (Maximum)
175 psi
Seal Type
Mechanical Type 21
Discharge Rotation
90 Degrees Increments
Maximum Flow Rate
130 gpm
Discharge Type
NPT
Flow Rate @ 40 ft of Head (Maximum)
125 gpm
Intake Type
NPT
Shaft Material
Stainless Steel
Maximum Feet of Head
125 ft
Compatible with Media Type
Water
Flow Rate @ 80 ft of Head (Maximum)
100 gpm
Wetted Material
316 Stainless Steel, Bronze, Buna-N, Carbon, Ceramic
Flow Rate @ 30 ft of Head (Maximum)
130 gpm
For Use With Potable Systems
Yes
Pump Housing Material
Cast Iron
Pumping Application
Booster Service, Irrigation, Liquid Transfer, Spraying Systems, Water Circulation
Horsepower
3 hp
Series
3656
Minimum Flow Rate
60 gpm
Flow Rate @ 20 ft of Head (Maximum)
135 gpm
Priming
Manual
Mounting Orientation
Horizontal
Impeller Design
Closed
Flow Rate @ 60 ft of Head (Maximum)
115 gpm
Flow Rate @ 100 ft of Head (Maximum)
80 gpm
Nameplate Voltage
115/208-230V AC
Flow Rate @ 90 ft of Head (Maximum)
90 gpm
Best Efficiency Head
95 ft
Flow Rate @ 70 ft of Head (Maximum)
107 gpm
Best Efficiency Flow
85 gpm
Features
Back Pull Out to Reduce Maintenance Down Time, Dynamic Balancing, Renewable Wear Rings
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3 hp, Nameplate Voltage 115/208-230V AC, Flow Rate @ 40 ft of Head (Maximum) 125 gpm, Flow Rate @ 60 ft of Head (Maximum) 115 gpm, Flow Rate @ 80 ft of Head (Maximum) 100 gpm, Maximum Feet of Head 125 ft, Compatible Intake Pipe Size 2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Maximum Flow Rate 130 gpm

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.