Receptacle, 3R, 4X, 12K, Stud, Red

  • Mfr # HBLFRSR

  • Zoro # G2011922


product price:  $48.26
/ea

Key Features

Type
Receptacle
Series
16
Terminal Connection
Threaded Stud
Male/Female
Female
Current Rating
400 A
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HBLFRSR
Zoro #
G2011922
UPC #
783585112701
Country of Origin
China

Dimensions

Minimum Wire Size
4 AWG
Overall Length
4.1 in
Overall Width
2.2 in
Maximum Wire Size
4/0 AWG
Display Size
Standard Sized Product
Wire Size
#4 AWG to #4/0 AWG

Details

Item
Receptacle
Type
Receptacle
Series
16
Terminal Connection
Threaded Stud
Male/Female
Female
Current Rating
400 A
Voltage Rating
600V AC, 600V DC
NEMA Rating
12K, 3R, 4X
Mounting
Panel
Material
Thermoplastic Elastomer
Standards
ANSI/NFPA 70, cUL Listed, National Electric Code (NEC), UL Enclosure Types 3R, 4X, 12, UL Listed
Amps AC/DC
400AC/DC
Color
Red
Single Pole Device Style
Taper Nose
Conductor Material
Brass
Amps AC
400 A
Housing Material
Thermoplastic Elastomer
Contact Material
Brass
Terminal Connection Type
Threaded Stud
Connection Orientation
Straight
For Location
Indoor
Compatible with Series
16
Housing Color
Red
Phase
Single
Gender
Female
UL 94 Flammability Rating
HB
Flange Shape
Square
Mounting Style
Through Hole Mounting
NEMA Enclosure Rating
12, 3R, 4X
End Type
Taper Nose
Material - Mounting Hardware
Threaded Thru-Hole
Wattage
240000
Performance
Electrical - Amperage Rating - 400A Maximum Electrical - Voltage Ratings - 600V AC Maximum 250V DC Maximum Environmental - Flammability - HB per UL94 or CSA 22.2. 0.17 Mechanical - Product Identification - Ratings are a permanent part of device Mechanical - Terminal Accommodation - #4 to 4/0 AWG
Number Of Poles
1-Pole
Application
High Ampacity Connections
Item Type
Panel Mount Receptacle
Number Of Wires
1-Wire
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Connectivity
Stud Type
Current / Amperage Rating
400 A
Amperage Rating
400 A
Voltage Rating Description
600V AC/DC
Style
Stud Type, Through Hole Mounting, Female
Industry Standard(s)
National Electric Code (NEC), ANSI/NFPA 70 UL and cUL Listed UL Enclosure Types 3R, 4X, 12

Description

The HUBBELL Receptacle, Series 16, is a single pole panel mount receptacle rated for high ampacity electrical connections. This female stud-type device accommodates #4 AWG to 4/0 AWG wire sizes and is rated for up to 400A at 600V AC or 250V DC. Constructed with a thermoplastic elastomer housing and brass contacts, it is intended for indoor installation where additional protection may be required.


Key Features of the HUBBELL Series 16 Panel Mount Receptacle:

  • Amperage Rating: Rated for up to 400A (AC/DC)

  • Voltage Rating: Up to 600V AC / 250V DC

  • Connection Type: Threaded stud terminal connection; straight orientation

  • Cable Accommodation: Accepts wire sizes from #4 AWG to 4/0 AWG

  • Housing Material: Thermoplastic elastomer construction with brass conductor/contact material

  • NEMA Enclosure Ratings: Types 3R, 4X, and 12K—panel mount design

  • Mounting Style: Through hole mounting; square flange shape

  • Standards Compliance: ANSI/NFPA 70 (NEC), UL Listed, cUL Listed, UL Enclosure Types 3R/4X/12 compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.