NEMA Fusible Str, Size 2,120V Coil, 1 Enc

  • Mfr # ECN1821BJD-R63/D

  • Zoro # G2018077


product price:  $2,462.99
/ea
Free Shipping & Returns

Key Features

NEMA Size
2
Amps AC
9 to 45
Max. Motor Voltage
208/240V AC
Coil Volts
120V AC
Fuse Clip Type
Class R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ECN1821BJD-R63/D
Zoro #
G2018077
UPC #
-
Country of Origin
United States

Dimensions

NEMA Size
2
Overall Height
10.25 in
Overall Width
11.63 in
Overall Depth
30.13 in

Details

Item
NEMA Combination Starter
Amps AC
9 to 45
Max. Motor Voltage
208/240V AC
Coil Volts
120V AC
Fuse Clip Type
Class R
Enclosure NEMA Rating
1
Auxiliary Contact Form
1NO/1NC
Short Circuit Protection
Fusible Disconnect
Overload Relay Amp Setting
9 to 45A
Operator
Selector Switch
Trip Class
10/20/30
Pilot Light
Red: On
Control Transformer
Yes
Standards
ABS, CSA, OSHPD, UL Listed
Operator Function
Hand/Off/Auto
Hz
50/60
Control Transformer Voltage
220/440V AC Primary, 110V AC Secondary, 240/480V AC Primary, 120V AC Secondary
HP @ 3 Phase - 240V
15 hp
Number of Poles
3
Overload Protection Type
Electronic
Series
Freedom
NEMA Enclosure Rating
1
Auxiliary Contact Module Capacity
4
IP Rating
IP20
Includes Control Transformer
Yes
Horsepower @ Three Phase - 480V AC
25 hp
Resistance Properties
Impact Resistant, Tamper Resistant
Horsepower @ Three Phase - 208V AC
10 hp
Horsepower @ Three Phase - 240V AC
15 hp
Horsepower @ Single Phase - 240V AC
Not Rated
Frequency
50/60 Hz
For Fuse Class
Class R
Maximum Overload Relay Current Setting
45 A
Mounting Postion
Horizontal, Vertical
Maximum Voltage Rating
600V AC
Terminal Connection Type
Screw Terminals
Horsepower @ Three Phase - 600V AC
25 hp
Phase
Three
Coil Voltage
220/240V AC
Mounting Style
Through Panel
Electrical Operating Durability
100,000
Minimum Overload Relay Current Setting
9 A
Starter Style
NEMA
Includes Auxiliary Contacts
Yes
Number of Auxillary Contacts
2
Horsepower @ Single Phase - 120V AC
Not Rated
Number of Terminals
3
Reversing Capability
Non-Reversing
Includes Pilot Light
Yes
Current AC
45 A

Description

NEMA Combination Starter, Coil Voltage 220/240V AC, Current AC 45 A, Horsepower @ Three Phase - 600V AC 25 hp, Maximum Voltage Rating 250V AC, NEMA Enclosure Rating 1, NEMA Size 2, Hazardous Location Specification Not Applicable, Starter Style NEMA, Reversing Capability Non-Reversing, Auxiliary Contact Form 1NO/1NC, Short Circuit Protection Fusible Disconnect, Includes Control Transformer Yes, Trip Class 10/20/30, Horsepower @ Three Phase - 208V AC 10 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.