Centrifugal Pump, 1/3 hp, 115/230V AC, 1 Phase, 41 ft Max Head

  • Mfr # 4UA63

  • Zoro # G2043754


product price:  $429.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
1/3 hp
Inlet
1 in NPT
Outlet
1 in NPT
Voltage - Pumps
115/230V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4UA63
Zoro #
G2043754
UPC #
190735334706
Country of Origin
India

Dimensions

Outlet Size - Pumps
1 in NPT
Max. Dia. Solids - Pumps
1/8 in
Inlet Size - Pumps
1 in NPT
Width
5 5/8 in
Manufacturers Warranty Length
1 yr
Length
17 1/8 in
Height
8 in
Max. Dia. Solids
1/8"
Overall Length
17.1 in
Overall Width
5.6 in
Overall Height
8 in
Solid Diameter (Maximum)
0.13 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 in

Details

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Item
Centrifugal Pump
HP - Pumps
1/3 hp
Inlet
1 in NPT
Outlet
1 in NPT
Voltage - Pumps
115/230V AC
HP
1/3
Phase - Pumps
1
Wetted Materials
Buna-N, Carbon, Cast Iron, Ceramic
Max. Head - Pumps
41 ft
Voltage
115/230
Volute Material
Cast Iron
Seal Material
Buna-N, Carbon, Ceramic
Best Efficiency Range GPM @ Head
26 to 30 gpm @ 30 to 27 ft
Suction Lift
7 ft.
Motor RPM
3,500 RPM
Motor Enclosure - Pumps
Open Dripproof
Max. Pressure - Pumps
17 psi
Housing Material - Pumps
Cast Iron
Suction Lift - Pumps
7 ft
Port Rotation
No
Includes
Manual
Frame
56J
Agency Compliance
c UL us
Hz
60
Self-Priming
Yes
Duty - Pumps
Continuous
Max. Temp - Pumps
200 Degrees F
Max. Head
41 ft.
Motor Enclosure
Open Dripproof
Motor Design
Capacitor-Start
Impeller Material
Cast Iron
Amps
7.5/3.8
Max. Liquid Temp.
200 Degrees F
Phase
Single
GPM of Water @ 30 Ft. of Head
26
Max. Specific Gravity
1.0
Max. Pressure
17.7 psi
Impeller Type
Semi Open
Port Rotation - Pumps
No
GPM of Water @ 15 Ft. of Head
40
GPM of Water @ 20 Ft. of Head
37
Max. Case Pressure
165 psi
Housing Material
Cast iron
GPM of Water @ 40 Ft. of Head
4
Duty
Continuous
Bearing Type
Ball
GPM of Water @ 10 Ft. of Head
42
Inlet Pressure
100 psi
Motor Type
Single Phase
Standards
cULus Listed
Shaft Material
Stainless Steel
Seal Type
Mechanical
Best Efficiency Head
27 to 30 ft
Motor Frame Designation
56J
For Use With Potable Systems
No
Best Efficiency Flow
26 to 30 gpm
Horsepower
1/3 hp
Flow Rate @ 40 ft of Head (Maximum)
4 gpm
Maximum RPM
3,500 RPM
Nameplate Voltage
115/230V AC
Frequency
60 Hz
Shut Off Pressure (Maximum)
17 psi
Impeller Design
Semi-Open
Flow Rate @ 30 ft of Head (Maximum)
27 gpm
Pump Housing Material
Cast Iron
Flow Rate @ 15 ft of Head (Maximum)
40 gpm
Maximum Feet of Head
41 ft
Specific Gravity (Maximum)
1
Minimum Media Temperature
40 Degrees F
Flow Rate @ 10 ft of Head (Maximum)
43 gpm
Duty Cycle
Continuous
Suction Lift (Maximum)
7 ft
Intake Type
NPT
Flow Rate @ 20 ft of Head (Maximum)
36 gpm
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic
Discharge Type
NPT

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/3 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 4 gpm, Maximum Feet of Head 41 ft, Compatible Intake Pipe Size 1 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 10 ft of Head (Maximum) 43 gpm, Flow Rate @ 15 ft of Head (Maximum) 40 gpm, Flow Rate @ 20 ft of Head (Maximum) 36 gpm, Flow Rate @ 30 ft of Head (Maximum) 27 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.