Centrifugal Pump, 1/2 hp, 115/208 to 230V AC, 1 Phase, 50 ft Max Head

  • Mfr # 5WXU5

  • Zoro # G2068035


product price:  $522.99
/ea
Free Shipping & Returns

Key Features

Item - Self Priming Pumps
Self Priming Centrifugal Pump
HP - Pumps
1/2 hp
Inlet
1-1/2 in NPT
Voltage - Pumps
115/208 to 230V AC
Outlet
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5WXU5
Zoro #
G2068035
UPC #
190735354971
Country of Origin
India

Dimensions

Outlet Size - Pumps
1-1/2 in NPT
Max. Dia. Solids - Pumps
3/8 in
Inlet Size - Pumps
1-1/2 in NPT
Length
16 in
Manufacturers Warranty Length
1 yr
Height
9 1/2 in
Max. Dia. Solids
3/8"
Width
6 1/8 in
Overall Width
6.1 in
Overall Height
9.5 in
Overall Length
16 in
Compatible Intake Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.38 in
Compatible Discharge Pipe Size
1 1/2 in

Details

Item - Self Priming Pumps
Self Priming Centrifugal Pump
Item
Centrifugal Pump
HP - Pumps
1/2 hp
Inlet
1-1/2 in NPT
Voltage - Pumps
115/208 to 230V AC
Outlet
1-1/2 in NPT
Phase - Pumps
1
HP
1/2
Wetted Materials
Buna-N, Carbon/Ceramic, Cast Iron, Stainless Steel
Voltage
115/208-230
Max. Head - Pumps
50 ft
Volute Material
Cast Iron
Best Efficiency Range GPM @ Head
38 to 12 gpm @ 23 to 44 ft
Seal Material
Buna-N, Carbon, Ceramic, Stainless Steel
Suction Lift
6 ft.
Motor Enclosure - Pumps
Totally Enclosed Fan-Cooled
Max. Pressure - Pumps
22 psi
Motor RPM
3,450 RPM
Housing Material - Pumps
Cast Iron
Impeller Type
Semi Open
Max. Case Pressure
75 psi
Duty
Continuous
Max. Liquid Temp.
200 Degrees F
Impeller Material
Cast Iron
Motor Type
Single Phase
Frame
56J
Self-Priming
Yes
Motor Design
Capacitor-Start
Max. Pressure
21.6 psi
GPM of Water @ 5 Ft. of Head
48
Max. Head
50 ft.
Motor Enclosure
Totally Enclosed Fan Cooled
Housing Material
Cast iron
Phase
Single
GPM of Water @ 15 Ft. of Head
43
Hz
60
Max. Temp - Pumps
200 Degrees F
Port Rotation - Pumps
No
Includes
Manual
Amps
8.6/4.0-4.3
Inlet Pressure
75 psi
Agency Compliance
c UL us
Max. Specific Gravity
1.0
GPM of Water @ 20 Ft. of Head
40
Bearing Type
Ball
Port Rotation
Single
GPM of Water @ 10 Ft. of Head
46
GPM of Water @ 40 Ft. of Head
19
Suction Lift - Pumps
6 ft
GPM of Water @ 30 Ft. of Head
31
Duty - Pumps
Continuous
Standards
cULus Listed
Shaft Material
Stainless Steel
Seal Type
Mechanical
Flow Rate @ 40 ft of Head (Maximum)
19 gpm
Maximum Feet of Head
50 ft
For Use With Potable Systems
No
Flow Rate @ 10 ft of Head (Maximum)
46 gpm
Specific Gravity (Maximum)
1
Flow Rate @ 5 ft of Head (Maximum)
48 gpm
Nameplate Voltage
115/208-230V AC
Frequency
60 Hz
Duty Cycle
Continuous
Maximum RPM
3,450 RPM
Pump Housing Material
Cast Iron
Flow Rate @ 30 ft of Head (Maximum)
31 gpm
Flow Rate @ 15 ft of Head (Maximum)
43 gpm
Discharge Type
NPT
Intake Type
NPT
Best Efficiency Head
23 to 44 ft
Motor Frame Designation
56J
Impeller Design
Semi-Open
Shut Off Pressure (Maximum)
22 psi
Wetted Material
Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
Flow Rate @ 20 ft of Head (Maximum)
40 gpm
Horsepower
1/2 hp
Suction Lift (Maximum)
6 ft
Best Efficiency Flow
12 to 38 gpm

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1/2 hp, Nameplate Voltage 115/208-230V AC, Flow Rate @ 40 ft of Head (Maximum) 19 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/2 in, Discharge Type NPT, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) 48 gpm, Flow Rate @ 10 ft of Head (Maximum) 46 gpm, Flow Rate @ 15 ft of Head (Maximum) 43 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.