Shop AMT PUMPS

Self-Priming Centrifugal Pump

  • Mfr # 276D-95

  • Zoro # G623359674


product price:  $1,151.99
/ea
Free Shipping & Returns

Key Features

Feet of Head (Maximum)
97 ft
Hazardous Location Class
Not Rated
Media Temperature - Minimum
40 Degrees F
Volute Material
Cast Iron
Nameplate Voltage
230/460V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
276D-95
Zoro #
G623359674
UPC #
726846507502
Country of Origin
United States

Dimensions

Shaft Outer Diameter
5/8 in
Overall Length
19.8 in
Overall Width
9.1 in
Overall Height
11.1 in
Motor Frame Size
56J
Solid Diameter (Maximum)
0.38 in
Manufacturer Warranty Length
1 yr
Discharge Diameter
2 in
Inlet Diameter
2 in
Wire Rope Length
19.8 in

Details

Feet of Head (Maximum)
97 ft
Hazardous Location Class
Not Rated
Media Temperature - Minimum
40 Degrees F
Volute Material
Cast Iron
Nameplate Voltage
230/460V AC
Series
300 Series
Motor Enclosure
Totally Enclosed Fan Cooled
Chemical Compatibility
Non-Abrasive Liquids, Non-Flammable Liquids
Best Efficiency Head
60 ft
Duty Cycle
Continuous
Features
Built-In Flapper/Check Valve, Dual Volute Design, Self-Cleaning
Motor Design
Three-Phase
Specific Gravity (Maximum)
1
Mounting Orientation
Horizontal
Flow Rate @ 40 ft of Head (Maximum)
100 gpm
Media Temperature - Maximum
180 Degrees F
Suction Lift - Maximum
20 ft
Shaft Seal Type
Mechanical
Flow Rate @ 20 ft of Head (Maximum)
123 gpm
Horsepower
2 hp
Flow Rate @ 30 ft of Head (Maximum)
116 gpm
Shaft Material
Stainless Steel
Best Efficiency Flow
70 gpm
Standards
CSA Certified, UL Recognized Motor
Impeller Material
Cast Iron
Case Pressure - Maximum
75 psi
Discharge Orientation
Top
Motor Speed - Maximum
3,450 RPM
Shaft Seal Material
Buna-N
Discharge Position
Center
Number of Stages
1
Phase
Three
Impeller Design
Anti-Clog
Item
Centrifugal Pump
Inlet Orientation
Top
Priming
Self-Priming
Shut Off Pressure - Maximum
75 psi
Pumping Application
Drainage, Liquid Transfer
Full Load Current
6.0/3.0 A
Thermal Overload Protection
No
Flow Rate (Maximum)
150 gpm
Pump Housing Material
Cast Iron
Flow Rate @ 50 ft of Head (Maximum)
83 gpm
Frequency
60 Hz
Inlet Position
Center

Description

Centrifugal Pump, Phase Three, Pump Housing Material Cast Iron, Horsepower 2 hp, Nameplate Voltage 230/460V AC, Flow Rate @ 40 ft of Head (Maximum) 100 gpm, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Flow Rate @ 20 ft of Head (Maximum) 123 gpm, Flow Rate @ 30 ft of Head (Maximum) 116 gpm, Flow Rate @ 50 ft of Head (Maximum) 83 gpm, Priming Self-Priming, Cord Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.